Beli caster heavy load 1000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INOAC High Performance Wheel & Caster for Tracking CartDeskripsi:-Excellent abrasion resistance of rubber part, withstands towing at maximum speed of 10 to 20 km/h.-The handling is smooth, heavy weight object can be easily transported even by hand pushing.-The rubber of tire part is thickened and the impact absorption absorbency was improved in order to endure different impact load.-A caster for towing trolley.-Plate Type.-Fixed Type
- SISIKU Compact Extra Heavy-Duty CasterDeskripsi:-The pivot part is equipped with two layer bearing of thrust and radial.-The movement of the pivot part is nimble even in heavy load and the direction turnabout is also easy.-Turning is smooth even after long time loading. -Plate Type-Low Floor Type-Flexible Type
- INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)atribut:
- Length (mm): 1000
- Width (mm): 1000
- Operating Temperature Limits (°C): -20 - 70
- Density (kg/m³): 65
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- SISIKU Electrically Conductive Casteratribut:
- Material: Bracket:Steel, Metal fitting surface processing:Zinc trivalent chromate finish, Wheel assembly:Steel rims, static electricity controlling urethane tires
- Allowable Load (daN): 176
- Allowable Load (kgf): 180
- Wheel Diameter D (mm): 100
- Wheel Width (mm): 35
- Mounting Height H (mm): 144
- INOAC Kasur Lurus EON D.23atribut:
- Density Type: EON D.23
- Foam Color: Light Green
- monotaro 4 Size Ratchet Wrench (Kunci Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- INOAC Foam Urethane (Sound Absorption Sheet)atribut:
- Material: Urethane foam
- Working Temperature Range: -20 to 70degrees
- Density: 25kg/m3
- Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- Prestar Troli Barang NFatribut:
- Maximum Load Capacity (kg): 300
Daftar Harga caster heavy load 1000 Terbaru October 2025
| INOAC High Performance Wheel & Caster for Tracking Cart | Rp2.099.900 |
| SISIKU Compact Extra Heavy-Duty Caster | Rp1.699.900 |
| INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE) | Rp349.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp349.900 |
| SISIKU Electrically Conductive Caster | Rp599.900 |
| INOAC Kasur Lurus EON D.23 | Rp629.900 |
| monotaro 4 Size Ratchet Wrench (Kunci Ratchet) | Rp60.000 |
| INOAC Foam Urethane (Sound Absorption Sheet) | Rp259.900 |
| HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet) | Rp44.000 |
| KRISBOW Troli Barang Lipat | Rp519.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)




















































































































































/P102025499-1.jpg)
/P101503998-1.jpg)


/2hP101001089-10.jpg)
/P102025482-1.jpg)
/7pP102083277-2.jpg)