Beli cast iron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Spindo Pipa Baja Saluran Air Medium Galvanised
    Mulai

    Rp389.900

    Spindo Pipa Baja Saluran Air Medium Galvanised
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Standard Length (m): 6
    • Tolerance on Wall Thickness: +15% & -10%
  2. TRUSCO Welding Rod for Cast Iron
    Mulai

    Rp799.900

    TRUSCO Welding Rod for Cast Iron
    atribut:
    • Weight (g): About 155
    • Stick Length (mm): 350
    • Current Range (A) Downward: 70 - 110
    • Core Wire Diameters (mm): 3.2
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  3. TRUSCO Welding Rod for Cast Iron
    Mulai

    Rp549.900

    TRUSCO Welding Rod for Cast Iron
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Core Wire Diameter: phi2.6mm
    • Rod Length: 300mm
    • Applicable Board Thickness: 4 to 7mm
    • Downward: 50 to 80
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: Red purple
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  4. ESAB Cast Iron Alloys Welding Rod (Kawat Las Elektrode)
    Mulai

    Rp5.699.900

    ESAB Cast Iron Alloys Welding Rod (Kawat Las Elektrode)
    Deskripsi:
    OK Ni-CI is a nickel cored electrode for joining normal grades of cast iron, such as grey-, ductile- and malleable irons. It is also suitable for rectification and repair of these grades and for joining them to steel. Deposition is done on cold or slightly preheated cast iron. Weld metal is well machinable. Typical applications are repair of cast iron parts such as cracks in engine blocks, pump housings, gear boxes, frames as well as foundry defects.
    atribut:
    • Dimensions (mm): 2.5x300
    • Shielding Gas: Tensile Strength
    • AWS (MPa): 300
    • Classifications: SFA/AWS A5.15 : ENi-CI EN ISO 1071 : E C Ni-CI 3
    • Alloy Type: Ni-base alloy
    • Coating Type: Basic Special high graphite
    • Welding Current: AC, DC+-
  5. RHJ-TW Roda Polyurethane (PU) 03 PUR
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

    RHJ-TW Roda Polyurethane (PU) 03 PUR
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  6. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  7. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  8. Non Brand Hollow Iron
    Mulai

    Rp199.900

    Non Brand Hollow Iron
    atribut:
    • Length (m): 6
  9. monotaro Welding Wire Solid (Kawat Las)
    Mulai

    Rp859.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  10. NIKKO STEEL Kawat Las Besi Cor CIN-3
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    NIKKO STEEL Kawat Las Besi Cor CIN-3
    Deskripsi:
    Digunakan untuk pengelasan besi cor yang hasil lasnya tidak perlu dibubut/dibentuk kembali. Dengan kawat inti baja lunak, salutan grafit menghasilkan kandungan karbon tinggi. Kekerasan logam las tinggi, maka tidak bisa di bubut. Arus: AC, DC+, DC-,
    atribut:
    • Current: AC, DC+, DC-
    • Hardness (HRC): >30
  11. Vibra Rectangular Weight (Ferrum)
    Mulai

    Rp3.599.900

    Vibra Rectangular Weight (Ferrum)
    Deskripsi:
    -Made of inexpensive iron, suitable for usual inspections on site.(annual inspection/calibration of weights is required)-JCSS calibration is possible.
    atribut:
    • Precision Grade: M2 Class (3rd class)
    • Material: Gray Iron (Surface Treatment:Red Painting)
  12. VENN Y Type Strainer Cast Iron Type KY-4
    Mulai

    Rp629.900

    VENN Y Type Strainer Cast Iron Type KY-4
    Deskripsi:
    Cast iron and bronze screw type Y type strainer. A strainer that is compact and has a large filtration area, and is used for automatic valve lines.
    atribut:
    • Material: Body (FC), net (SUS), lid (nominal diameter 40 or less: C3771B, nominal diameter 50 or more: FC)
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: Vapor, gas, liquid
    • End Connection: JIS Rc thread
    • Maximum Acceptable Difference Pressure (MPa): 0.1 or less
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  13. VTV Valve Y-Strainer Valve ANSI 150
    Mulai

    Rp1.799.900

    VTV Valve Y-Strainer Valve ANSI 150
    Deskripsi:
    VTV Flange Strainer YFlange end to ANSI 150
    atribut:
    • Fig: STV-203F
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Body: Cast Steel
  14. Yamawa Hand Tap for Cast Iron FC-HT
    Mulai

    Rp179.900

    Yamawa Hand Tap for Cast Iron FC-HT
    atribut:
    • Machining Thread: Metric Thread Screw
Daftar Harga cast iron Terbaru April 2026
SUZUKID Welding Rod for Cast IronRp509.900
VINOX Paring KnifeRp53.900
Spindo Pipa Baja Saluran Air Medium GalvanisedRp389.900
TRUSCO Welding Rod for Cast IronRp799.900
TRUSCO Welding Rod for Cast IronRp549.900
ESAB Cast Iron Alloys Welding Rod (Kawat Las Elektrode)Rp5.699.900
RHJ-TW Roda Polyurethane (PU) 03 PURRp38.900
Spindo Pipa Black SteelRp369.900
Spindo Carbon Steel Pipe (Galvanize)Rp489.900
Tramontina Pisau Daging ProfesionalRp129.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

Halaman Terkait