Beli case bag di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Open Industries Name Holder Case
    44%
    Mulai

    Rp139.900

    Open Industries Name Holder Case
    Deskripsi:
    -It can be attached either with a safety pin or a clip.-A hook type that attachment/removal is easy and is hard to be fell.
  2. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

  3. TRUSCO Denim Case For Tablet PC
    Mulai

    Rp329.900

    TRUSCO Denim Case For Tablet PC
    Deskripsi:
    -This PC case is made of durable denim fabric.-Front pocket can hold charger, memory, smartphone, etc.-Can also be used as inner bag.-Contains cushioning material.-Denim fabric's character becomes more appealing with frequent use.
    atribut:
    • Applicable Size: Up to 10.1 inches
    • Color: Black
  4. Senator Canvas Tool Bag (Tas Perkakas)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp219.900

  5. TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    Mulai

    Rp3.699.900

    TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    atribut:
    • Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Material: Polyethylene
    • Usable Inner Dimension (mm): 512 x 292 x 180
  6. TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)
    Mulai

    Rp959.900

    TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)
    atribut:
    • Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
    • Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
    • Color: Silver
  7. NANUK Protector Case with Insert Foam
    Mulai

    Rp1.599.900

    NANUK Protector Case with Insert Foam
    Deskripsi:
    Lightweight, stylish, and compact, the 909 adapts to every environment. The slim profile of the 909 makes it the perfect case for handguns, small drones or compact tools and equipment. Like all NANUK cases the 909 is impenetrable with its tough resin shell and PowerClaw latching system. Rugged and waterproof, it protects your gear like no other compact case can.
    atribut:
    • Interior Dimensions (mm): 291x178x93
    • Exterior Dimensions (mm): 321x229x111
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 33
    • Base Depth (mm): 60
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 10.0
  8. Pelican Protector Carry-on Case (Koper Perkakas)
    Mulai

    Rp15.999.900

    Pelican Protector Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
  9. Bantex Kalung ID Card Potrait
    Rating:
    93% of 100
    (3)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
  10. NANUK Protective Hard Case with Insert Foam
    Mulai

    Rp2.599.900

    NANUK Protective Hard Case with Insert Foam
    Deskripsi:
    Lightweight and stylish, the 910 adapts to every environment. There's no trail too challenging for its rugged NK-7 shell and tough PowerClaw latching system. Weatherproof and designed for high-impact conditions, it offers you piece of mind when on the move.
    atribut:
    • Interior Dimensions (mm): 336x234x104
    • Exterior Dimensions (mm): 363x282x120
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 33
    • Base Depth (mm): 71
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 17.0
Daftar Harga case bag Terbaru October 2026
KRISBOW Koper Anti Air (Box Pengaman)Rp1.199.900
Open Industries Name Holder CaseRp139.900
Hioki Carrying CaseRp149.900
TRUSCO Protector Tool Case Plastic (Kotak Perkakas)Rp639.900
TRUSCO Denim Case For Tablet PCRp329.900
Senator Canvas Tool Bag (Tas Perkakas)Rp219.900
TRUSCO Protector Tool Case with Casters (Kotak Perkakas)Rp3.699.900
TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)Rp959.900
NANUK Protector Case with Insert FoamRp1.599.900
KRISBOW Protective Case (Koper Perkakas)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)