Beli card printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp14.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  2. Polaroid Printer Direct-to ID Card (Alat Cetak Kartu)
    Mulai

    Rp20.999.900

    Polaroid Printer Direct-to ID Card (Alat Cetak Kartu)
    Deskripsi:
    P200Direct-to Card Printer Polaroid P200 Direct-to-Card Printer is all about value and versatility. With single or dual-sided printing, secure card encoding options, and USB + ethernet connectivity, it’s the perfect budget-friendly printer for a variety of applications.
    atribut:
    • Print Technology: Dye sublimation
    • Print Capabilities: Single or dual-sided
    • Print Resolution: 300 dots per inch
    • Print Speed (Cph): Single-sided full-color (YMCKT): up to 225 cards per hour Single-sided monochrome: up to 880
    • Card Capacity: Input hopper: 125 cards Output hopper: 25 cards Reject hopper: 10 cards
    • Card Size: Thickness: 0.01 – 0.04 in. (0.25 – 1.016 mm) Dimension: CR-80, CR-79
    • Connectivity: USB and Ethernet
    • Dimensions LxWxH (cm): 44.2 x 22.6 x 22.9
    • Operating Environment Temperature (°F): 60– 95 (15 – 35°C)
    • Operating System: Windows 10 versions, 32- and 64-bit; Windows 8.1, 32- or 64-bit; Windows Server 2019; Windows Server 2016
  3. Fargo Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp19.999.900

    Fargo Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
  4. Polaroid Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp17.999.900

    Polaroid Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
  5. Phoenix Contact Thermal Transfer Printer (Printer Thermal)
    Mulai

    Rp2.999.900

    Phoenix Contact Thermal Transfer Printer (Printer Thermal)
    Deskripsi:
    Thermal transfer printer for material off the roll, incl. Euro/US power cable and USB cable. Operating instructions printed in German and English. 1 roll of labels EML (20x8)R white = 1000 labels, ink ribbon = 50 m
    atribut:
    • Product Type: Printing system
    • Supply Voltage Range (V): 100 AC to 240 AC (50 Hz ... 60 Hz)
  6. TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)
    Mulai

    Rp169.900

    TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)
    Deskripsi:
    Please use indoors. When nylon products dry, water content decreases and they snap easily, Please use as soon as possible after opening. After opening, please seal bag if storing. Because nylon products lump easily in the coldest season, please return it
    atribut:
    • Color: White
    • Material: Nylon 66
    • Printing Type: Oil-Based Pen
  7. Fort Cable Ties Labelling (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  8. KAMEDA Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp309.900

    KAMEDA Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Usage:Electric wire and LAN cable indication tag.
    atribut:
    • Material: (plate) strong fibre (Cotton yarn) kite yarn
    • Length (mm): (Cotton yarn) About 110
  9. Matica Printer Direct-to-Card
    Mulai

    Rp829.900

    Matica Printer Direct-to-Card
    Deskripsi:
    MC110Printing ID cards has never been so easyFor simple, entry-level card issuance solutions.Designed to simplify the card issuance process, the MC110 brings a user-friendly, ‘plug & print’ operation to issuers that have basic card issuance needs. The MC110 uses the robust, reliable print engine from Matica’s MC direct to card range to produce vibrant, colorful cards; perfect for card personalization.Widely used by membership organizations and small sized businesses for ID issuance, users have the option to upgrade the MC110 from single to dual-sided print. The MC110 is also available with a contactless encoder option, for the issuance of smart cards that can be tailored to business requirements such as entry control.
  10. Sakurai Card Printer Ink Ribbon 1200 Card (Tinta Printer)
    Mulai

    Rp1.199.900

    Sakurai Card Printer Ink Ribbon 1200 Card (Tinta Printer)
    Deskripsi:
    Ink ribbon for the card printer GRASYS ID200 / 170 series. * SSICPF1 and SSIHPF1 are for ID200L only. All ink ribbons come with a cleaning roller.
    atribut:
    • Color: One side + black
    • Type: Genuine product
    • Suitable For: For ID200/170+ series
    • Suitable Manufacturer: Sakurai
  11. Epson Printer Eco Tank L Series - Print Only (Alat Cetak/Print)
    Mulai

    Rp2.499.900

  12. Fargo Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp12.999.900

    Fargo Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
  13. Matica ChromXpert MC110 Series Color Ribbon (Tinta Pita Printer)
    Mulai

    Rp959.900

    Matica ChromXpert MC110 Series Color Ribbon (Tinta Pita Printer)
    Deskripsi:
    The chromXpert® YMCKO ribbon is developed and harmonized for use with Matica’s DTC printers and consists of:- Three full size dye sublimation color panels (Yellow, Magenta, and Cyan),- One full size thermal transfer resin panel (K-Black)- One full size clear overlay panel (O).
    atribut:
    • Capacity: 250 prints per ribbon
    • Film: YMCKO
    • Operating Temperature (°C): 15-30
    • Shelf Life (month): 12
    • Storage: Dry and Dark Place
    • Storage Humidity (°C): Less than 60% (non-condensing)
    • Storage Temperature (°C): <25
    • Type: Diamond
    • Use With: MC110, MC210, MC310
  14. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp24.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    ZC300 Card PrinterFLEXIBLE AND SECURE CARD PRINTING WITH GROUND-BREAKING SIMPLICITYNo matter what type of card you need to print — from identity and access to membership, event and credit/debit cards — the ZC300 willhelp you do it better, faster and easier. Elegant engineering eliminates virtually all pain points associated with card printing. The result is push-button simplicity no matter what you are printing — single or dual-sided magnetic stripe or contactless cards, in color or black and white. And with a ground-breaking fits-everywhere design, you can get secure card printing wherever you need it. The ZC300 Series —card printing made simple.
    atribut:
    • Size (cm): 25.8x15.7x38.3
    • Print Resolution (dpi): 300 (11.8 dots/mm)
    • Flash Memory (GB): 2
    • Image Size (pixels): 1006x640
    • Connectivity: 1
    • Card Capacity Auto Adjusting Input Hooper (30 mil): 100
    • Card Capacity Output Hooper (30 mil): 100
    • Card Material: PVC and PVC Composite
    • Card Size: CR80 USI 7810 ID-1 Format, CR79
    • Card Thickness (mil): 10-40
    • Frequency Range (Hz): 47-63
    • Media Storage Humidity (RH): 35 to 65% (Non Condensing)
    • Media Storage Temperature (°C): 5 to 25
    • Operating Humidity (RH): 20 to 80% (Non Condensing)
    • Operating Range (V): 90-132 AC and 190-264 AC RMS
    • Operating Temperature (°C): 15 to 35
    • Print Speed Dual Sided Monochrome (cph): 450
    • Print Speed Dual Sided YMCKOK (cph): 140
    • Print Speed Single Sided Monochrome (cph): 900
    • Print Speed Single Sided YMCKO (cph): 200
  15. Fargo Ribbon for HDP5000 (Tinta Pita Printer)
    Mulai

    Rp2.799.900

    Fargo Ribbon for HDP5000 (Tinta Pita Printer)
    Deskripsi:
    Full Color (YMCK) Ribbon, 500 images. The ribbon is used to print in a variety of colors: yellow (Y), magenta (M), cyan (C), and black (K) on the front of the card. This ribbon is used to print text and full color images on one or both sides of the card. Compatible with HDP5000, Hdpii.
    atribut:
    • Compatible With: HDP5000, Hdpii.
  16. Zebra Technologies Thermal Ribbon (Pita Tinta Thermal)
    Mulai

    Rp369.900

    Zebra Technologies Thermal Ribbon (Pita Tinta Thermal)
    Deskripsi:
    Zebra True Colors card printer ribbons produce high-quality IDs and extend the life of your printers and cards. Vibrant colors, "true-to-life" flesh tones, and sharp barcodes and text. Patented print ribbon technology for minimal printhead buildup and durable cards. Zebra True Colors I Series and C Series monochrome ribbons use thermal printer ribbon technology to deliver the most vibrant barcodes and text. The ZXP 3 Load-N-Go cartridges makes it easy to load and replace the ribbon. They use intelligent media technology for automatic ribbon detection and optimized imaging. ZXP Series 3 ribbons come in standard and high-capacity, as well as both multi-panel and monochrome options. Optimize color card printer performance with a multi-panel thermal transfer ribbon offering the latest in dye-sublimation technology, resulting in crisp, long-lasting results. The easy-to-use ZXP 1 ribbon Load-N-Go ribbon cartridges use intelligent media technology for automatic ribbon detection, optimized imaging, and a low ribbon warning.Inferior thermal ribbons can lead to failed label performance, damaged printheads, lost productivity, and ultimately reduced profits. Avoid it with Zebra thermal ribbons, which are guaranteed to deliver premium print quality and durability every time. Our ribbons are put through stringent quality tests to ensure that they consistently deliver the best possible results. This means prolonged printhead life, decreased total cost of ownership, and exceptional scanning performance.- Provides superior print quality- Consistent performance- Prolonged printhead life- Exceptional barcode scanning
    atribut:
    • Coated Side: Coated Side Out (CSO)
  17. Fargo Ribbon for DTC4500E (Tinta Pita Printer)
    Mulai

    Rp969.900

    Fargo Ribbon for DTC4500E (Tinta Pita Printer)
    Deskripsi:
    Full Color (YMCKO) Cartridge, 500 images per roll. The ribbon is used to print in a variety of colors: yellow (Y), magenta (M), cyan (C), and black (K). The remaining overlay (O) provides an extra layer of protection for the card. This ribbon is used to print text and full color images one or both sides of the card. Compatible with DTC4500, DTC4500e.
    atribut:
    • Compatible With: DTC4500, DTC4500e.
  18. All ID Printer Thermal
    Mulai

    Rp1.499.900

    All ID Printer Thermal
    atribut:
    • Print Method: Direct Thermal Line
    • Resolution (dpi): 203
    • Paper Width (mm): 25-60
    • DC Input (V/A): 9/2
    • DC Output DC (V/A): 12/1
    • Column: Font A-32 Column/Font B-43 column/ simpli ed and traditional Chinese -16 column
    • Graphics: Black and white PCX,BMP les can be downl oaded into FLASH OR DRAM
    • Interface and Function: USB+Bluetooth: Support 7 Android apps (Multi-Device)+7 Apple apps (Single Device); USB+ WIFI: Support AP,STA,AP+STA 3-modes; USB+ Bluetooth+WIFI; USB+Ethernet: USB2.0+100M Ethernet; USB+ GPRS Cloud: Support Mobile 2G, SIM card; USB+WIFI Cloud
    • Line Spacing (mm): 3.75 (Line Spacing can be adjusted)
    • Memory FLASH (kB): 60
    • Paper Out Method: Top feed
    • Paper Roll Diameter (mm): 60
    • Paper Sensor: Photoelectricity sensor
    • Paper Type: Thermal Paper
    • Power Supply Input (V/Hz): AC100-240/50-60
    • Printer Dimensions (mm): 150x123x102
    • Printing Speed (mm/s): 70
    • Program: ESC/OPOS
    • Software Driver: Driver Win9X/WinME/Win2000/WinNT/WinXP,WinVista,Win7,Win8,Win10,Linux
    • Temperature Condition (°C): Operation : 5 to 45; Storage : 5 to 45
Daftar Harga card printer Terbaru October 2026
Zebra Technologies Printer ID Card (Alat Cetak Kartu)Rp14.999.900
Polaroid Printer Direct-to ID Card (Alat Cetak Kartu)Rp20.999.900
Fargo Printer ID Card (Alat Cetak Kartu)Rp19.999.900
Polaroid Printer ID Card (Alat Cetak Kartu)Rp17.999.900
Phoenix Contact Thermal Transfer Printer (Printer Thermal)Rp2.999.900
TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)Rp169.900
Fort Cable Ties Labelling (Pengikat / Kabel Tis)Rp34.900
KAMEDA Cable Ties (Pengikat / Kabel Tis)Rp309.900
Matica Printer Direct-to-CardRp829.900
Sakurai Printer ID Card (Alat Cetak Kartu)Rp53.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait