Beli card memory 256gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk Sdxc Card 256Gb ExtremeDeskripsi:It delivers blazing fast transfer speeds of up to 200MB/s for more efficient post-production workflows. With write speeds of up to 140MB/s, it can easily handle high-speed shooting, sequential burst mode and RAW + JPEG shooting.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Capacity (gb): 256
- SD speed class: Class10
- UHS Speed Class: UHS-I speed class 3
- Video Speed Class: V30
- Sandisk Sdxc Card 128Gb ExtremeDeskripsi:It delivers blazing fast transfer speeds of up to 200MB/s for more efficient post-production workflows. With write speeds of up to 90MB/s, it can easily handle high-speed shooting, sequential burst mode, and RAW + JPEG shooting.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Capacity (gb): 128
- SD speed class: Class10
- UHS Speed Class: UHS-I speed class 3
- Write Speed (MB/s): 90
- Video Speed Class: V30
- Sandisk Extreme Pro microSDXC SQXCZatribut:
- Dimensions (mm): 4x6
- Write Speed (MB/s): 90
- Read Speed (Mb/s): 170
- Video Speed: UHS-1,U3,V30
- Class: C10
- Application Performance Class: A2
- Sandisk Extreme Pro Portable SSDDeskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- Sandisk Sdxc Card 64Gb ExtremeDeskripsi:High speed SDXC card with read speed up to 170MB/s and write speed up to 80MB/s.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Capacity (gb): 64
- SD speed class: Class10
- UHS Speed Class: UHS-I speed class 3
- Video Speed Class: V30
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- Sandisk Extreme Pro UHS IIDeskripsi:Capture every one-shot moment in stunning cinema-quality 8K, 4K, and Full HD video with a super-fast SD memory card.atribut:
- Form Factor: SDHC
- Compatibility: Backwards-compatible with SDHC/SDXC supported host devices. UHS-II supported host or SanDisk UHS-II reader required for UHS-II performance
- Dimensions (LxWxH) (mm): 2.286x23.87x32
- Sandisk Extreme Pro SDXCDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video1 quality from your DSLR, advanced digital or HD video camera. Transfer speeds up to 95 MB/s* move your data fast for efficient post-production workflow.
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Sandisk Extreme microSDXC SQXA1atribut:
- Dimensions (mm): 4x6
- Write Speed (MB/s): 90
- Read Speed (Mb/s): 160
- Video Speed: UHS-1,U3,V30
- Class: C10
- Application Performance Class: A2
- Sandisk Ultra SDHC/SDXC Memory CardDeskripsi:SanDisk microSD and microSDHC mobile memory cards are the ideal companion for multimedia phones because they plug right inside the phone providing immediate expansion of memory storage needed for carrying more music, video, photos, games, and mobile softwatribut:
- Storage Capacity: 16 GB
- Sandisk Extreme microSDHCDeskripsi:Extreme sports require extreme readiness. SanDisk Extreme microSDHC/microSDXC UHS-I cards deliver the speed, capacity, durability, and quality you need to make sure your adventure is captured in stunning detail, even if you blink on the way down. Now rated UHS Speed Class 3 (U3), this fast, high-performing card teams up with your action camera to let you capture and share unforgettable extreme sports video. Available in capacities up to 128GB.atribut:
- Storage Capacity (GB): 32
- Adtec SDXC 256GB UHS-I U3 V30 Japanese Pattern YellowDeskripsi:SDXC memory card ADC-SZTX series. The design uses Japanese patterns. It can be used for various purposes such as cameras, tablets, games, etc. as well as PCs. The data read/write speed is compatible with UHS Speed Class1 U3, and the maximum transfer speed is 80MB/s, which demonstrates high performance in any application.atribut:
- Color: Yellow
- Capacity (gb): 256
- SD speed class: Class 10
- UHS Speed Class: UHS Speed Class1 U3
- Video Speed Class: V30
- Sandisk Ultra SDXC Memory CardDeskripsi:Take better pictures and Full HD videos with your compact to mid-range point and shoot camera or camcorder. With SanDisk Ultra UHS-I cards you’ll benefit from faster downloads and better performance to capture and store up to 64GB of high quality pictures and Full HD video. Take advantage of ultra-fast read speeds of up to 48MB/s to save time moving photos and videos from the card to your computer.
- Sandisk Ultra microSDXCDeskripsi:Diciptakan untuk Menyimpan MomenKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk memotret, menyimpan, dan membagikan lebih banyak dari sebelumnya. Dengan kapasitas hingga 512GB1, kartu SanDisk Ultra microSD memiliki ruang untuk lebih banyak video Full HD3 dan memberikan kecepatan transfer hingga 100MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
- SONY Mirrorless Camera Alpha A6600 Seriesatribut:
- Color: Black
- Contents: Body Only
- Sandisk Extreme SDXC SDXV5Deskripsi:Lifetime Limited.atribut:
- Dimensions (mm): 4x6
- Write Speed (MB/s): 70
- Read Speed (Mb/s): 150
- Video Speed: UHS-I,V30,U3
- Class: C10
- Sandisk Extreme ProDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.atribut:
- Storage Capacity: 32 GB
Daftar Harga card memory 256gb Terbaru March 2026
| Sandisk Sdxc Card 256Gb Extreme | Rp1.099.900 |
| Sandisk Sdxc Card 128Gb Extreme | Rp549.900 |
| Sandisk Extreme Pro microSDXC SQXCZ | Rp2.799.900 |
| Sandisk Extreme Pro Portable SSD | Rp4.699.900 |
| Dekkson Door Closer | Rp489.900 |
| Sandisk Sdxc Card 64Gb Extreme | Rp409.900 |
| Sandisk Ultra SDXC | Rp229.900 |
| Sandisk Ultra microSDHC | Rp159.900 |
| Sandisk Extreme Pro UHS II | Rp2.099.900 |
| Sandisk Extreme Pro SDXC | Rp1.999.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)