Ezviz Smart Home Camera (Kamera Pengawas)

Sebelum PPN:
Rp409.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Camera
- Image Sensor 1/3" Progressive Scan CMOS
- Shutter Speed Self-adaptive Shutter
- Lens 2.4mm, view angle:108°(Diagonal), 91° (Horizontal), 50°(Vertical)
- Minimum Illumination 0.5 Lux @(F2.2, AGC ON), 0.1 Lux with IR
- Lens Mount M12
- Day & Night IR-cut filter with auto-switching
- DNR 3D DNR
- IR Night Vision Distance Up to 32 ft / 10 m

Video & Audio
- Max. Resolution 1920 × 1080
- Frame Rate Max: 25 fps; Self-Adaptive during network transmission
- Video Compression H.264
- H.264 Type Main Profile
- Video Bit Rate HD; Standard. Adaptive bit rate.
- Audio Bit Rate Self-Adaptive
- Max. Bitrate 1 Mbps

Function
- Smart Alert Motion detection
- Two-way Talk Supports
- General Function Anti-Flicker, Dual-Stream, Heart Beat, Mirror Image, Password Protection, Watermark

Network
- Standard IEEE802.11b, 802.11g, 802.11n
- Frequency Range 2.4 GHz ~ 2.4835 GHz
- Channel Bandwidth Supports 20 MHz
- Security 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK
- Transmission Rate 11b: 11 Mbps, 11g: 54 Mbps, 11n: 72 Mbps
- Wi-Fi Pairing AP pairing
- Protocol EZVIZ Cloud Proprietary Protocol
- Interface Protocol EZVIZ Cloud Proprietary Protocol

Storage
- Local Storage Supports microSD card (Up to 512 GB)
- Cloud Storage Supports EZVIZ CloudPlay storage (subscription required)

General
- Operating Conditions -10 ºC ~ 45 ºC (14 °F ~ 113 °F ), Humidity 95% or less (non-condensing)
- Power Supply DC 5V / 1A
- Power Consumption MAX. 3.0 W
- Dimensions 53.89 × 53.89 × 90.3 mm (2.12 × 2.12 × 3.56 inch)
- Packaging Dimensions 91.5 × 87.5 × 149 mm (3.60 × 3.44 × 5.87 inch)
- Net Weight 87 g (3.07 oz)
- Weight (With Package) 305 g (10.76 oz)
- In the box

In the box
- H1c Camera ×1
- Power Adapter x1
- 2-Meter Power Cable x1
- Foam Sticker x2
- Metal Plate x1
- Regulatory Information x2
- Quick Start Guide x1

Ulasan Produk

Tidak ada ulasan