Beli carbon filter material di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- monotaro Thread Wound Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- AS ONE Filter Tube Housingatribut:
- Material: PMMA (acrylic)
- Specification: pedestal
- AS ONE Part Number: 1-385-02
- Mpoin Filter Housingatribut:
- Inlet: 3/4
- Outlet: 3/4
- Max Temperature (C): 75
- Maximum Pressure (psi): 100
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- AS ONE Stainless Filter HousingDeskripsi:By removing the clamp, the head can be removed from the main body and the filter can be easily replaced. Can be used for various cartridge filters and plastic foam filters.atribut:
- Material: Body/Head/Stainless steel (SUS304), O-ring/Silicone rubber
- Connection: PT3/4
- AS ONE Part Number: 1-3180-01
- Overall Length (mm): 445
- Diameter (mm): 90
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Pressure Resistance (MPa): About 0.68
- Specification: Number of cartridges: 250mm x 1
- NIHON FILTER Filter Housing NFH-NPP SeriesDeskripsi:- Made of polypropylene, excellent in chemical resistance.- Filtration of industrial water and well water.- Filtration of iron rust and suspended substances.- Filtration of cleaning water.atribut:
- Reference Flow Rate: 1200L/h
- Outer DiameterxH: 136x317mm
- Connection Port Diameter: Rc3/4
- Setting Pressure: 0.5MPa
- Design Temperature: 55°C
- Main Body Materials: Polypropylene (PP)
- O-Ring Materials: EPDM
Daftar Harga carbon filter material Terbaru March 2026
| monotaro PPS Cartridge Filter (Filter Cartridge) | Rp43.900 |
| monotaro Thread Wound Cartridge Filter (Filter Cartridge) | Rp83.900 |
| AS ONE Filter Tube Housing | Rp2.499.900 |
| SMC Industry Filter | Rp3.699.900 |
| Mpoin Filter Housing | Rp309.900 |
| monotaro Filter Housing | Rp289.900 |
| NIHON FILTER CW Series | Rp149.900 |
| AS ONE Stainless Filter Housing | Rp7.899.900 |
| ORGANO Filter Housing | Rp1.699.900 |
| Orange Water Filter Housing | Rp139.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)
/monotaro%20Thread%20Wound%20Cartridge%20Filter%20(Filter%20Cartridge)/qcP102233948-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Filter%20Housing/qtP105431965-1.jpg)
/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)