Beli carbide burrs di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sumitomo Electric Holder Etgnatribut:
- Clamp System: Pin lock
- Tip Clearance Angle (Degree): 0
- Applicable Tip: Equilateral triangle 60 Degree
- Cutting Angle Kr (Degree): 91
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- York Ball Shape Carbide BurrDeskripsi:Ball Shape. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Ball
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Cylindrical End Cut Carbide BurrDeskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- KENTA Carbide BurrsDeskripsi:Set of most common burrs Made of high quality, high-performance tungsten carbideThe tungsten carbide rotary burrs provide maximum cutting edge stability with a simultaneous high tenacity of the cutting edge. The particularlyMost ideal on materials which are difficult to cut.Packed in plastic case.Cut 6 - Ø6mm ShankContent:1 - Cylindrical end cutting 10x19mm1 - Cylindrical plain end 10x19mm1 - Cylindrical round nose 10x19mm1 - Arch pointed round nose 10x19mm1 - Arch pointed top10x19mm1 - Spherical 6x5mm1 - Conical round nose 10x27mm1 - Conical pointed nose 6x19mm x14°Cut 6 - Ø3mm ShankContent:1 - Cylindrical end cutting 3x14mm1 - Cylindrical plain end 3x14mm1 - Cylindrical round nose 3x14mm1 - Arch pointed nose 6x13mm1 - Arch round top 6x10mm1 - Spherical 3x3mm1 - Conical pointed nose 6x19mm1 - Conical pointed nose 3x11mmx14°atribut:
- Number of Pieces: 8
- FAG Cylindrical Roller Bearings Series E-XL-M1-C3Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- York Conical 14Deg Carbide BurrDeskripsi:Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Conical Shape Carbide BurrDeskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- K55 Carbide Rotary Burrsatribut:
- Size (mm): 8x20x65x6
- monotaro.id Baut Mur Baja 8.8 Milli Full DratDeskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- York Cylindrical Ball Nose Carbide Burr 3mmDeskripsi:Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Shank Diameter: 3mm
- Head Shape: Ball Nosed
- Finish/Coating: Uncoated
- Head Material: Carbide
- PFERD TC Burrs CUT3P ZYA1020/6Deskripsi:TC BURRS CUT3P ZYA1020/6 045879 adalah alat yang digunakan untuk menghaluskan sisa pengerjaan seperti lubang atau sisa p engelasan pada permukaan benda kerja. Burrs ini berfungsi untuk m enghaluskan sisa pengerjaan permesinan/pengelasan pada benda kerja seh ingga benda kerja menjadi lebih halus dan rapih.Burrs ini mempuny ai ukuran 10 MM dengan kecepatan putar maksimum sebesar 29000 Rpm . B urrs ini mempunyai kelebihan pemakanan material yang cepat dan ala t ini biasa digunakan di bengkel,industri, atau rumah tangga. Benefit High Stock Removalatribut:
- Type: Standard Shapes
- Dimensions (mm): 60x10x10
- Diameter (mm): 10
- Application: High Stock Removal
- Item: Cylindrical TC Burrs
- Length (mm): 20
- Shank Diameter (mm): 6
- Burr Shape: Cylindrical
- Maximum Speed (rpm): 29000
- York Oval Shape Carbide BurrDeskripsi:Oval. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Head Shape: Oval
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Round Tree Carbide BurrDeskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
Daftar Harga carbide burrs Terbaru March 2026
| Sumitomo Electric Holder Etgn | Rp999.900 |
| monotaro Carbide Rotary Bar | Rp149.900 |
| York Ball Shape Carbide Burr | Rp109.900 |
| TRUSCO Carbide Burrs (For Aluminum) | Rp789.900 |
| York Cylindrical End Cut Carbide Burr | Rp83.900 |
| KENTA Carbide Burrs | Rp3.099.900 |
| FAG Cylindrical Roller Bearings Series E-XL-M1-C3 | Rp379.900 |
| York Conical 14Deg Carbide Burr | Rp179.900 |
| York Conical Shape Carbide Burr | Rp119.900 |
| CP Rotary Burr | Rp26.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P101502182-1.jpg)