Beli carbide ball end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Hy-Pro Carbide End Mill Ball Nose
    Mulai

    Rp209.900

    OSG Hy-Pro Carbide End Mill Ball Nose
    atribut:
    • Tool Material: Carbide
    • Flute (z): 2
  2. YG1 4G Mill 2 Flute MMC Sphere Ball End Mills
    Mulai

    Rp1.599.900

    YG1 4G Mill 2 Flute MMC Sphere Ball End Mills
    atribut:
    • Taper Diameter: 1Degrees 30 minutes
    • Material: Carbide
  3. OSG Carbide Ball
    Mulai

    Rp379.900

  4. NACHI Mata Bor Frais Anchor V Ball
    Mulai

    Rp1.199.900

    NACHI Mata Bor Frais Anchor V Ball
    atribut:
    • Helix Angle: standard
    • Material: Cemented carbide
  5. NACHI Mata Bor Frais Ball End 2 Flute - 6290
    Mulai

    Rp509.900

    NACHI Mata Bor Frais Ball End 2 Flute - 6290
    Deskripsi:
    This is general ball end mill for profile milling.
  6. OSG WXL Coated 2 Flutes Ball Nose Carbide
    Mulai

    Rp329.900

    OSG WXL Coated 2 Flutes Ball Nose Carbide
    Deskripsi:
    Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
  7. NACHI Mata Bor Frais Ball End Molded Meister
    Mulai

    Rp2.999.900

    NACHI Mata Bor Frais Ball End Molded Meister
    atribut:
    • Blade Diameter Tolerance: +/- 0.006mm
    • R Accuracy range: 180°
    • Material: Cemented carbide
    • R Tolerance: +/- 0.003mm
    • Helix Angle: standard
    • R-Pricision: +/- 3micro meter
    • Surface Processing: XS TiAIN coat
    • Endmills: Number of flute and Shape: Ball end mill 2 blades
  8. OSG Hy-Pro Carbide End Mill 2F Ball, Long Neck
    Mulai

    Rp819.900

    OSG Hy-Pro Carbide End Mill 2F Ball, Long Neck
    Deskripsi:
    Hy-Pro Carbide End Mill 2F Ball, Long Neck With Premier Coating
  9. Sherwood Carbide Slot Drill 2Flute Ball Nose
    Mulai

    Rp269.900

    Sherwood Carbide Slot Drill 2Flute Ball Nose
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Material: Carbide
    • Number of Cutting Ends: 1
    • Plunge Type: Non-centre Cutting
    • End Mill Type: Slot Drill
    • Milling Application: Plunging Routing Slotting
    • Coolant Delivery: External
    • Reach Type: Standard Neck
    • Application Materials: Aluminium Nonferrous Metals Other soft materials
    • Shank type: Plain Round
    • Number of Flutes: 2
    • Length Type: Regular
    • Material Grade: Micrograin
    • Finish/Coating: Uncoated
    • Flute Type: Helical
    • Cutting Direction: Right Hand
  10. Sherwood Carbide End Mill 4Flute Ball Nose
    Mulai

    Rp329.900

    Sherwood Carbide End Mill 4Flute Ball Nose
    Deskripsi:
    Regular Series For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Helix Direction: Right Hand
    • End Mill Type: End Mill
    • Number of Flutes: 4
    • Number of Cutting Ends: 1
    • Material: Solid Carbide
    • Standards Met: ANSI
    • Reach Type: Standard Neck
    • Coolant Delivery: External
    • Application Materials: Aerospace Alloys Alloy Steel Aluminium Aluminium Alloys Brass Bronze Cast Iron Copper Nonferrous Metals Stainless Steel Steel
    • Length Type: Regular
    • Material Grade: Micrograin
    • Finish/Coating: Uncoated
    • Shank type: Plain Round
    • Flute Type: Helical
    • Cutting Direction: Right Hand
  11. monotaro TiAlN Coat 4 Flute Carbide End Mill, Gash Type (Mata Potong End Mill)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp139.900

    monotaro TiAlN Coat 4 Flute Carbide End Mill, Gash Type (Mata Potong End Mill)
    Deskripsi:
    TiAlN coating is a heat-resistant coating, suitable for high-speed cutting and alloy casting, austenitic steel, etc. and processing of castings and nonferrous metals. -Because of the gash type, the cutting edge strength is high and chipping resistance is excellent.
    atribut:
    • Material: Cemented Carbide
  12. OSG 4 Blade Center Cut Long End Mill (CC-EML)
    Mulai

    Rp609.900

    OSG 4 Blade Center Cut Long End Mill (CC-EML)
    atribut:
    • Number of Blades: 4
    • Tolerance (mm): 0 to+0.030
    • Helix Angle (°): 30
    • Material: Cobalt High (high speed steel) HSS-Co
  13. GESAC Carbide Ballnose Radius 4F
    Mulai

    Rp129.900

    GESAC Carbide Ballnose Radius 4F
    Deskripsi:
    4 Flute, Corner Radius.
    atribut:
    • Product Group: Radius Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  14. YG1 Ball End Mills 4 Flute
    Mulai

    Rp799.900

    YG1 Ball End Mills 4 Flute
    atribut:
    • Material: Carbide
  15. monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
  16. GESAC Solid Carbide Ballnose
    Mulai

    Rp99.000

    GESAC Solid Carbide Ballnose
    Deskripsi:
    Solid Carbide Ballnose, For Steel.
    atribut:
    • Product Group: Ballnose
    • Number of Flutes: 2 Flute
    • Material: Carbide
    • Applications: Profile Milling
    • Helix Angle (°): 30
Daftar Harga carbide ball end mill Terbaru September 2025
OSG Hy-Pro Carbide End Mill Ball NoseRp209.900
YG1 4G Mill 2 Flute MMC Sphere Ball End MillsRp1.599.900
OSG Carbide BallRp379.900
NACHI Mata Bor Frais Anchor V BallRp1.199.900
NACHI Mata Bor Frais Ball End 2 Flute - 6290Rp509.900
OSG WXL Coated 2 Flutes Ball Nose CarbideRp329.900
NACHI Mata Bor Frais Ball End Molded MeisterRp2.999.900
OSG Hy-Pro Endmill Hss-Co.8, Ball NoseRp339.900
OSG Hy-Pro Carbide End Mill 2F Ball, Long NeckRp819.900
NACHI Heavy Ball End Mills - 6390Rp709.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)