Beli car audio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Dustproof, Waterproof Toggle Switch 12V / 24V CompatibleDeskripsi:The structure of the switch body coated with resin has been subjected to special waterproofing and has a double waterproof effect combined with a special waterproof cap.. For outdoor general, shipboard equipment, agricultural equipment, motorcycle and automobile truck etc. installationDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Rated Voltage (V): DC12/DC24
- Rated Current (A): 15(DC12V)/10(DC24V)
- Waterproof: IP67
- Rogers Underseat SubwooferDeskripsi:Active 2.1 Underseat Subwoofer 10inch.atribut:
- Screen Size: 10inch
- Nihon Kaiheiki Ind. Base Lever Toggle Switch M Seriesatribut:
- Material: Lever: Copper alloy, Case: Diallyl phthalate resin
- Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
- Mounting Hole Dimensions (mm): φ6.5
- Specification: Soldered terminal
- Bushing size: M6
- Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
- Insulation Resistance (MΩ): >1000 (DC500V)
- Nihon Kaiheiki Ind. Waterproof Toggle Switches M Seriesatribut:
- Material: Lever: Copper alloy, Case: Diallyl phthalate resin
- Number of Circuits: Single pole/double throw (3P)
- Operations: ON-ON
- Rating: 6A125VAC, 3A250VAC, 4A30VDC (ON-OFF, ON-ON), 3A30VDC (ON-OFF-ON)
- Contact resistance: <10momega (DC2 to 4V with 100mA)
- Insulation Resistance: DC500V, >1000Momega
- Mounting hole dimensions: φ6.5mm
- Specification: Soldered terminal
- Bushing size: M6
- NKK SWITCHES Water-Resistant Cap of Toggle Switchatribut:
- Contact Resistance (miliΩ): 10 or less (DC 2 to 4V at 100mA)
- Insulation Resistance (MΩ): 1000 or more (DC500V)
- OMRON Ultra-Miniature Toggle Switch A9TSDeskripsi:High reliability is ensured for the contact part by the gold plating and clip contact mechanism. The terminal part is sealed with resin to prevent flux from entering. Can be washed in a circle. (IP64 equivalent) Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment. * The lever does not stop when the function is "-". * The function operation indicates the operation when the marking surface is the front.atribut:
- Vibration: Malfunction: 10 to 55Hz, double amplitude 1.5mm
- Ambient Relative Humidity (RH): 45 to 85 (at +5 to 35 ° C)
- Rating: (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
- Contact Resistance (miliΩ): 80 or less (initial value)
- Durability: Mechanical / 50,000 or more, Electrical / 50,000 or more
- Insulation Resistance (MΩ): 500 or more (with DC500V insulation resistance tester)
- Operating Force (N) : 4.9 or less
- Operating Temperature Range (°C): -20 to +80, 60% RH or less (with no icing or condensation)
- Shock Resistance Malfunction (m/s²): 500
- Withstand Voltage: Between terminals and terminal ground 500 VAC for 1 min
- Fort Saklar Toggleatribut:
- Ampere (A): 15
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- IDEC Selector Switchatribut:
- Function: Selector Switches
- Supreme Cables Cable Building Wire NYA RE (Kabel)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- monotaro Flat mini flat, low profile fuse combined clipDeskripsi:It is very convenient to remove the fuse As a fuse removal tool.atribut:
- Width (mm): 11.4 (long) / 8.8 (short)
- Overall Length (mm): 28.4
- Package Weight (g): 4
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- NKK SWITCHES Rocker Switchatribut:
- Function Operating: ON-OFF
- Rated Voltage (V): AC125, AC250
- Rated Current (A): AC 10
- monotaro Din Size Pocket & AccessoriesDeskripsi:You can effectively utilize vacant space. Of course you can put CDs, Blu-ray discs and mobile phones as well as small items.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Tapping screw (5 x 10), countersunk tapping screw (5 x 10), gap tape
- Type: Normal type (general purpose)
- NKK SWITCHES Pushbutton Switch Optionatribut:
- Color: Black
- Compatible Item: MB Series
- Rated Voltage (V): AC125, AC250, DC30
- Rated Current (A): AC 6, AC 3, DC 3
- Bushing size: M6
- Contact Resistance (miliΩ): 10 or less (DC 2 to 4V at 100mA)
- Dimensions (mm): φ8x6.5
- Finish Material: Plunger: Copper Alloy, Case: Diallyl Phthalate Lid Resin, PBT Resin
- Mounting Hole Dimension (mm): φ6.5
- Specifications: Solder Terminal
- Schneider Electric Compact INS Switch-Disconnectoratribut:
- Product Name: Compact INS
Daftar Harga car audio Terbaru December 2025
| monotaro Dustproof, Waterproof Toggle Switch 12V / 24V Compatible | Rp239.900 |
| Rogers Underseat Subwoofer | Rp1.699.900 |
| NKK SWITCHES Toggle Switch | Rp99.000 |
| Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series | Rp76.000 |
| Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series | Rp119.900 |
| NKK SWITCHES Pushbutton Switch | Rp129.900 |
| NKK SWITCHES Water-Resistant Cap of Toggle Switch | Rp64.000 |
| OMRON Ultra-Miniature Toggle Switch A9TS | Rp85.000 |
| Fort Saklar Toggle | Rp8.000 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)






























































































































































/P102068489-1.jpg)