Beli canon scanner lide 120 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Mulai

    Rp14.999.900

    Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Deskripsi:
    Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
  2. Canon Color image scanner CanoScan LiDE 400
    Mulai

    Rp2.699.900

    Canon Color image scanner CanoScan LiDE 400
    Deskripsi:
    This scanner has a faster scan speed and a new design. It is thin and lightweight, so it is easy to carry and can be saved to the cloud with one touch. The evolution of the control system has made the scan speed about 2 seconds faster than the previous model, and it is possible to read A4 color / 300 dpi document documents at high speed in about 8 seconds. In addition, the "5EZ (Easy) Button" realizes efficient work and comfortable operability, such as saving scanned data to the cloud via a PC, copying it, and creating PDF files with one touch. In addition to the stylish square design, the top plate is newly adopted with a luxurious hairline finish. The main body is thin and lightweight, making it easy to carry, and it supports USB bus power, so no power cable is required. In addition, the included USB cable is Type C, and there is no distinction between the connector orientation, making it easy to connect the scanner and PC. As with the previous model, you can scan documents up to A4 size by using the included stand. "Advanced Z-Lid" that can scan thick documents. By lifting the document bed cover, you can scan thick documents up to 21 mm thick. You can easily scan thick hardcover books beautifully. Scan while standing. You can stand it upright by using the included stand. You can scan standard documents up to A4 size while standing it upright, making it more space-saving and comfortable to use. Highly compressed PDF. You can further compress and save the data volume of PDF files. Multi-page PDF that can be rearranged. You can combine multiple pages of a manuscript into a single PDF file. You can also rearrange the order of pages while viewing thumbnails when creating it.*There is no power switch on the unit.
    atribut:
    • Button Shape: Scanner (EZ button) + 5 buttons (PDF x 2, AUTO + SCAN, COPY, SEND)
    • Eco Mark Certification Number: 18 155 026
    • Light Source: RGB + 3-color LED
    • Mass (kg): About 1.7
    • Operating Ambient Temperature (°C): 5~35
    • Operating Humidity (%): 10 to 90 RH (no condensation)
    • Original Size: [Maximum] A4 / letter (216 * 297mm)
    • Outer Dimensions, Width W x Depth D x Height H (mm): (Approximately) Horizontal 250 x 367 x 42
    • Power Consumption (W): Approximately 4.5 (maximum) during operation / approximately 0.3 during standby
    • Power Supply: Supply from USB bus
    • Reading Speed: [Color] 25.4msec / line (4800dpi), 1.7msec / line (300dpi), [Gray / monochrome] 8.2msec / line (4800dpi), 1.7msec / line (300dpi)
    • Resolution: [Optics] (Main scanning x Sub scanning) 4800 x 4800 dpi, [Reading] (Software interpolation) 25 to 19200 dpi
    • Scanning Method: Fixed scanning of originals by moving the scanning head
    • Sensor: CIS (contact image sensor)
    • Set Contents: USB + Type + AtoC + cable (1.5m), CD-ROM (software), dedicated stand, \"Easy Start Guide\" (paper)
    • Time: Preview (A4 color / 300dpi, * Excluding pre-processing time) About 7 seconds
    • Type: Flatbed type (fixed document type)
  3. Epson WorkForce Portable Sheetfed Document Scanner
    Mulai

    Rp2.599.900

    Epson WorkForce Portable Sheetfed Document Scanner
    Deskripsi:
    Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.
    atribut:
    • Dimensions (W x D x H) (mm): 272x47x33.8
  4. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  6. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  7. Brother Mobile Document Scanner
    Mulai

    Rp2.599.900

    Brother Mobile Document Scanner
    Deskripsi:
    A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.
    atribut:
    • Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
    • Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
    • Duplex Scan: No
    • Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
    • Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
    • Scanning Width (mm): 216 (Max)
    • Dimensions (mm): 300.9x50.5x36.8
    • Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
  8. plustek Scanner Flatbed
    Mulai

    Rp1.599.900

    plustek Scanner Flatbed
    Deskripsi:
    OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).One Button ScanYou can carry out the scan process until you get results, just by pressing 1 button. You can set the file storage location, both on the computer and network and select the 10 digital file formats you want.File CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.Plustek OCRPlustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
  9. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  10. Panasonic Scanner
    Mulai

    Rp8.299.900

    Panasonic Scanner
    Deskripsi:
    A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
  11. plustek Scanner Dokumen Otomatis ADF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.
    atribut:
    • Hardware Resolution (Dpi): 600x600
    • Optical Resolution (dpi): 600
  12. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  13. AVISION Automatic Document Feeder Scanner
    Mulai

    Rp5.399.900

    AVISION Automatic Document Feeder Scanner
    Deskripsi:
    -Kecepatan ScannerAVISION AV332 dapat scan dokumen hingga ukuran Folio (F4) mempunyai kecepatan scan 32 lembar/menit serta kapasitas kertas 50 lembar cocok digunakan untuk scan dokumen lembaran-Mudah ditempatkanAVISION AV332 mudah untuk dibawa dan diletakkan di atas meja tanpa memakan banyak ruang. AVISION AV332 menawarkan desain yang unik dan stylish.-OCR (Optical Character Recognition)Avision AV332 dilengkapi dengan OCR, program yang berfungsi untuk merubah file gambar (image) menjadi file teks Teknologi OCR dikembangkan agar komputer dapat mengenali dan menerjemahkan karakter tulisan pada dokumen fisik yang kemudian akan dapat disimpan & diedit kembali dalam bentuk format digital (Word/Excel).-Scan kertas panjangScanner AVISION AV332 dapat scan kertas dengan panjang kertas hingga ukuran 3 meter dan lebar maksimal hingga ukuran Folio (F4).-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Di Bundled dengan software yang canggihSeri AV332 hadir dengan driver TWAIN dan ISIS, dan dibundel dengan rangkaian software yang canggih mencakup Avision Button Manager, AVScan , dan PaperPort.-Resolusi Scan Hingga 600dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri AV332 tidak memerlukan waktu pemanasan saat akan digunakan.
    atribut:
    • Light Source: LED
    • Technology: Contact Image Sensor (CIS)
    • Optical Resolution (dpi): 600x600
    • Color Mode (bit): 48 Input 24 Output
    • Grayscale Mode (bit): 16 Input 8 Output
    • Halftone Patterns: Dither and Error Diffusion
    • Output Resolution (dpi): 1200x1200
  14. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
Daftar Harga canon scanner lide 120 Terbaru October 2026
Epson WorkForce Flatbed Document Scanner with Duplex ADFRp14.999.900
Canon Color image scanner CanoScan LiDE 400Rp2.699.900
Epson WorkForce Portable Sheetfed Document ScannerRp2.599.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
Brother Mobile Document ScannerRp2.599.900
plustek Scanner FlatbedRp1.599.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Panasonic ScannerRp8.299.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait