Canon Color image scanner CanoScan LiDE 400

Sebelum PPN:
Rp2.699.900
Spesifikasi
Button ShapeScanner (EZ button) + 5 buttons (PDF x 2, AUTO + SCAN, COPY, SEND)
Eco Mark Certification Number18 155 026
Light SourceRGB + 3-color LED
Mass (kg)About 1.7
Operating Ambient Temperature (°C)5~35
Operating Humidity (%)10 to 90 RH (no condensation)
Original Size[Maximum] A4 / letter (216 * 297mm)
Outer Dimensions, Width W x Depth D x Height H (mm)(Approximately) Horizontal 250 x 367 x 42
Power Consumption (W)Approximately 4.5 (maximum) during operation / approximately 0.3 during standby
Power SupplySupply from USB bus
Reading Speed[Color] 25.4msec / line (4800dpi), 1.7msec / line (300dpi), [Gray / monochrome] 8.2msec / line (4800dpi), 1.7msec / line (300dpi)
Resolution[Optics] (Main scanning x Sub scanning) 4800 x 4800 dpi, [Reading] (Software interpolation) 25 to 19200 dpi
Scanning MethodFixed scanning of originals by moving the scanning head
SensorCIS (contact image sensor)
Set ContentsUSB + Type + AtoC + cable (1.5m), CD-ROM (software), dedicated stand, \"Easy Start Guide\" (paper)
TimePreview (A4 color / 300dpi, * Excluding pre-processing time) About 7 seconds
TypeFlatbed type (fixed document type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This scanner has a faster scan speed and a new design. It is thin and lightweight, so it is easy to carry and can be saved to the cloud with one touch. The evolution of the control system has made the scan speed about 2 seconds faster than the previous model, and it is possible to read A4 color / 300 dpi document documents at high speed in about 8 seconds. In addition, the "5EZ (Easy) Button" realizes efficient work and comfortable operability, such as saving scanned data to the cloud via a PC, copying it, and creating PDF files with one touch. In addition to the stylish square design, the top plate is newly adopted with a luxurious hairline finish. The main body is thin and lightweight, making it easy to carry, and it supports USB bus power, so no power cable is required. In addition, the included USB cable is Type C, and there is no distinction between the connector orientation, making it easy to connect the scanner and PC. As with the previous model, you can scan documents up to A4 size by using the included stand. "Advanced Z-Lid" that can scan thick documents. By lifting the document bed cover, you can scan thick documents up to 21 mm thick. You can easily scan thick hardcover books beautifully. Scan while standing. You can stand it upright by using the included stand. You can scan standard documents up to A4 size while standing it upright, making it more space-saving and comfortable to use. Highly compressed PDF. You can further compress and save the data volume of PDF files. Multi-page PDF that can be rearranged. You can combine multiple pages of a manuscript into a single PDF file. You can also rearrange the order of pages while viewing thumbnails when creating it.
*There is no power switch on the unit.

Ulasan Produk

Tidak ada ulasan