Beli canon mp 237 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Canon Ink Cartridge CL-811 (Tinta Printer)atribut:
- Color: Colour
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Canon Printer Pixma iX6870atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 24W (operating), Approx. 2.0W (standby), 0.3W (off)
- Dimension (WxDxH): approx. 584 x 310 x 159 mm
- Document Size: A3+, A3, A4, A5, B4, B5, LTR, LGL, LDR, 4x6 inch, 5x7 inch, 8x10 inch, 10x12 inch, Envelopes (DL, COM10), Custum size (width 55 - 329mm, length 91 - 676mm)
- Compatible Ink Cartridges: CLI-751 (Black), CLI-751 (Cyan), CLI-751 (Magenta), CLI-751 (Yellow), PGI-750 (Pigment Black), PGI-755XXL (Pigment Black)
- Maximum Resolution: 9600 (horizontal) x 2400 (vertical) dpi
- Number of Ink Cartridges: 5
- Canon Ink Cartridge PG-40Batribut:
- Color: Black
- Canon Ink Cartridge PG-810 (Tinta Printer)atribut:
- Color: Black
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Canon Printer Inkjet Multifunction PIXMA E-410Deskripsi:Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)atribut:
- Compatible for: (INK) PG-47, CL-57S
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
- Dimensions (mm): 426x306x145
- Power (W): 9
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- Canon Printer Inkjet Multifunction PIXMA MG3670Deskripsi:Printer Foto All-In-One Nirkabel dengan Pencetakan Dupleks dan Cloud Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): sampai dengan 5.7ipm (warna) / 9.9ipm (mono) Mencetak foto tanpa batas tepi 4 x 6inch dalam 44 detikatribut:
- Compatible for: (INK) PG-740, CL-741 (PG-740XL, CL-741XL - Opsional)
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x10\", Amplop (DL, COM10)
- Dimensions (mm): 449x304x152
- Power (W): 16
Daftar Harga canon mp 237 Terbaru February 2026
| HP Printer Laser Jet | Rp1.999.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Head | Rp1.399.900 |
| Canon Ink Cartridge CL-811 (Tinta Printer) | Rp329.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| Canon Printer Pixma iX6870 | Rp4.999.900 |
| Canon Ink Cartridge PG-40B | Rp339.900 |
| Canon Ink Cartridge PG-810 (Tinta Printer) | Rp269.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)
























































































































































/Canon%20Ink%20Cartridge%20CL-811%20(Tinta%20Printer)/fnP101005563-5.jpg)


/Canon%20Ink%20Cartridge%20PG-40B/ftP101005569-15.jpg)
/Canon%20Ink%20Cartridge%20PG-810%20(Tinta%20Printer)/P102808979-1.jpg)
/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)