Beli canon mirrorless m10 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Sandisk Extreme ProDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.atribut:
- Storage Capacity: 32 GB
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- GOPRO Super SuitDeskripsi:-Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lensatribut:
- Corresponding Models: HERO5 Black
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Stabilo Highlighter/Stabilo Boss 70Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
- Canon Ink Cartridge CL-811 (Tinta Printer)atribut:
- Color: Colour
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga canon mirrorless m10 Terbaru February 2026
| Canon Digital Camera Compact | Rp4.499.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| Sandisk Extreme Pro | Rp589.900 |
| Leica Automatic Level NA320 | Rp4.599.900 |
| BenQ Proyektor | Rp5.399.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| Niigata Seiki (SK) Crack Gauge | Rp109.900 |
| GOPRO Super Suit | Rp1.299.900 |
| HONEYWELL Kamera CCTV (Kamera Pengaman) | Rp879.900 |
| Epson Proyektor | Rp6.399.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)

























































































































































%20Crack%20Gauge/P102086469-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102093634-1.jpg)







/Canon%20Ink%20Cartridge%20CL-811%20(Tinta%20Printer)/fnP101005563-5.jpg)
/P101518183-1.jpg)