Beli canon eos 1300d di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. Leica Automatic Level NA320
    Mulai

    Rp4.599.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  3. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  4. Sandisk Extreme Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Sandisk Extreme Pro
    Deskripsi:
    Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.
    atribut:
    • Storage Capacity: 32 GB
  5. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  6. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  7. Leica Tripod
    Mulai

    Rp1.899.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  8. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  9. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp109.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  10. GOPRO Super Suit
    Mulai

    Rp1.299.900

    GOPRO Super Suit
    Deskripsi:
    -Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lens
    atribut:
    • Corresponding Models: HERO5 Black
  11. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  12. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp329.900

  13. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

  14. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp269.900

  15. Canon Printer Multifungsi MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifungsi MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  16. Canon Ink Cartridge PG-40B
    Mulai

    Rp339.900

    Canon Ink Cartridge PG-40B
    atribut:
    • Color: Black
  17. Nikon Meteran Laser Level (Laser Line)
    Mulai

    Rp46.999.900

    Nikon Meteran Laser Level (Laser Line)
    Deskripsi:
    -Certificate of inspection can be issued (charged).-It can detect the reference position with values in millimeter.-The automatic adjustment function works by switching ON.-Laser level: LL300N-Receiver: HL450. -JSIMA.
    atribut:
    • LxW: 272x195mm
    • Measuring Range: Radius 250m
    • Power Supply: D dry batteryx4 (included)
    • Precision: ±2.2mm/30m
    • Automatic Correction Range: ±5°
    • Beam Rotation Speed: 600rpm
    • Container protection class: IP66
    • Content: Laser level: LL300N, Receiver: HL450
Daftar Harga canon eos 1300d Terbaru February 2026
Canon Digital Camera CompactRp4.499.900
Leica Automatic Level NA320Rp4.599.900
Canon Kamera DSLRRp7.799.900
Sandisk Extreme ProRp589.900
BOSCH Cordless Inspection CameraRp9.299.900
HP Printer LaserJetRp1.999.900
Leica TripodRp1.899.900
BenQ ProyektorRp5.399.900
Niigata Seiki (SK) Crack GaugeRp109.900
GOPRO Super SuitRp1.299.900

Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)