Beli canon camera indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Desktop AS Calculator (Kalkulator)Deskripsi:About Desktop calculatorsYour essential partners for everyday calculation. Canon desktop calculator ranges from vivid colour series, stylish designs, green concept with functionality and professionalism.atribut:
- Digits: 12
- Memory: Independent memory (M+, M-)
- Power Source: Dual Power (Battery + Solar)
- Dimensions (LxWxH) (mm): 145x100x33.5
- Color: Black
- monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Deskripsi:Rearview compact cameraatribut:
- Operating Environment: -20 degrees to 80 degrees
- Wire specification: Waterproof line: 22m
- Viewing Angle: 110 degrees
- Waterproof Protection Grade: IP67
- Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
- SNR value: 48db
- Effective Pixels: 628 x 582
- Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
- Illuminance (Lux): 0.1
- Lens: Angle: 170/135 degrees
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Canon Ink Cartridge CL-811 (Tinta Printer)atribut:
- Color: Colour
- Sandisk Extreme ProDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.atribut:
- Storage Capacity: 32 GB
- GOPRO Sportsman MountDeskripsi:-A clamp-type mount that firmly fixate a GoPro camera on a 2 to 10mm diameter pipe or a bar-like object.-Front/rear view dual angle imaging becomes possible when 2 GoPro cameras are mounted back to back.-In addition to the clamp which is to be used by fixating on an object, a simultaneous mount kit for 2 cameras, a backdoor mount that stabilizes images more than a regular housing fixation, and other accessories are included in the package.-2 cameras can be mounted back to backatribut:
- Corresponding Models: HERO Session/HERO5 Black/HERO5 Session
- Mountable Diameter: 10 to 23mm
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
Daftar Harga canon camera indonesia Terbaru April 2026
| Canon Desktop AS Calculator (Kalkulator) | Rp86.900 |
| monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M) | Rp979.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| HONEYWELL Kamera CCTV (Kamera Pengaman) | Rp879.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| Canon Ink Cartridge CL-811 (Tinta Printer) | Rp329.900 |
| Sandisk Extreme Pro | Rp589.900 |
| GOPRO Sportsman Mount | Rp2.299.900 |
| Gulaku Gula Pasir Premium Putih | Rp4.900 |
Data diperbarui pada 04/04/2026 ()



















































































































































/P102121306-1.jpg)
/azP103166395-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102093634-1.jpg)

/Canon%20Ink%20Cartridge%20CL-811%20(Tinta%20Printer)/fnP101005563-5.jpg)