Beli camera slr canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)atribut:
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
- SNI License: Yes
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- Pentel Mechanic Pencil Caplet (Pensil Mekanik)atribut:
- Tip Size: 0.5mm
- Color: Assorted Color
- SONY Digital Cameraatribut:
- Number of Pixels (MP): 20.1
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Battery Included: NP-BX1 Rechargeable Battery Pack
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- SNI License: Yes
- USB Power Supply: Yes
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- Canon Cinema CameraDeskripsi:The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Saramonic Microphone Blink 500 ProXDeskripsi:Blink500 ProX Q wireless microphone system, the simplified and the smallest version of the Blink500 ProX, makes video recording easier through the remarkable sound collection and smaller and lightweight look design. Ideal for broadcasters, podcasters, vloggers, livestreamers, YouTube creators and filmmakers.Packing List:- Blink500 ProX TXQ Transmitter x 1- Blink500 ProX RX Receiver x 1- Fur Windscreen x 1- Type-C Charging Cable x 2- 3.5mm TRS to 3.5mm TRS Output Cable x
- Samsung Crystal UHD TV 65inchatribut:
- Screen Size (inch): 65
- SONY Alpha Mirrorless Digital CameraDeskripsi:Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
- GF Series Office Chair (Kursi Kantor / Kursi Kerja)Deskripsi:GF Series Chair AKursi kantor bentuk minimalis dengan kaki roda ini menggunakan material foam yang sangat nyaman dengan lapisan fabric.
- Panasonic Professional Camera Recorderatribut:
- Power (V): DC 7.28 (when the battery is used), DC 12 (when the AC adaptor is used)
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Operating Humidity (%): 10 to 80 (no condensation)
- Dimensions (WxHxD) (mm): 180x173x311 (7-1/8x6-13/16x12-1/4 inch) (excluding protrusion and eye cup)
- Pickup Device: 1.0-type (effective size) MOS solid state image sensor
- Color Temperature Setting: ATW, ATW LOCK, A ch, B ch, preset 3200 K/preset 5600 K/VAR (2000 K to 15000 K)
- Digital Zoom: x2/ x5/ x10
- Effective Pixels: 15030000 pixel
- Filter Diameter (mm): 67
- Horizontal Resolution: 2000 TV or higher (UHD: center) 1000 TV or higher (FHD: center)
- Lens: Optical image stabilizer lens, optical 20x motorized zoom F value: F2.8 to F4.5 Focal length: f=8.8 mm to 176 mmm, 35 mm equivalent: 24.5 mm to 490 mm
- Optical Filter: ND Filter: Clear, 1/4, 1/16, 1/64 IR Filter: Incorporates the ON/OFF control function
- Power Consumption (W): 17 (when the LCD monitor is used), 11.5 (1080i / 422ALL-I 100M recording, when the LCD monitor is used, no external device connection)
- Sensitivity: When [HIGH SENS.] mode F12 (2000 lx, 3200 K, 89.9 % reflect, 2160/59.94p, 1080/59.94i) F13 (2000 lx, 3200 K, 89.9 % reflect, 2160/50p, 1080/50i)
- Shortest Shooting Distance (M.O.D.): Approx. 10 cm (W), 1.0 m (T) from the front lens
- Shutter Open Angle (°): 3.0 to 180.0 to 360.0 (in 0.5 deg steps)
- Super Slow Recording: When [SYSTEM MODE] = 59.94 Hz 1920 x 1080 (FHD): shooting frame rate 120 fps When [SYSTEM MODE] = 50.00 Hz 1920 x 1080 (FHD): shooting frame rate 100 fps
- SONY Camera Alpha A6700Deskripsi:Next generation creativity on the go The α6700 combines the latest AI technology with Sony's outstanding α-series image quality in a compact APS-C camera body. Offering enhanced subject recognition, the latest technology for capturing stills and movies, and E-mount lens compatibility, the lightweight α6700 is designed for creative adventures, anytime, anywhere.atribut:
- Color: Black
- Sensor Type: APS-C type (23.3 x 15.5 mm), Exmor R CMOS sensor
- Number of Pixels (MP): Still images: Approx. 26.0 MP max, Movies: Approx. 19.9 MP max. (Effective)
- Focus Type: Fast Hybrid AF (phase-detection AF / contrast-detection AF)
- Display (cm): 7.5 (3.0-type) type TFT
- Color Temperature Range (K): 2500 - 9900
- Canon Mirrorless Camera APS-CDeskripsi:Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.atribut:
- Sensor Size: APS-C CMOS
- LCD Monitor (Size) (inch): 3.0
- Movie Format (Film): MP4
- SONY 4K Handycam CamcorderDeskripsi:Balanced Optical SteadyShot™ dengan mode Intelligent Active 5 sumbu Rekaman Ultra HD 4K (3840 x 2160) Lensa ZEISS® Vario-Sonnar T* sudut lebar 26,8 mm 20x zoom optik dengan Clear Image Zoom 30x/40x (4K/HD) Pembuat Film Highlight 1X Sony FDR AX43A 4K Handycam Camcorder 1X Sony Battery Pack (NP-FV70A) 1X AC Adapter 1X Power Cord 1x HDMI Cable 1x Micro-USB Cable 1X Manual Book 1x Kartu Garansi Resmi Sony Indonesiaatribut:
- Color: Black
- Sensor Type: 1/2.5 type (7.20 mm) back-illuminated Exmor R CMOS Sensor
- Image processor: BIONZ X image processor
- Lens Type: ZEISS Vario-Sonnar T*
- Aperture: F2.0-3.8
- Effective Pixels Still Image (MP): approx. 8.29 (16:9)/approx. 6.22 (4:3)
- Effective Pixels Video (MP): approx. 8.29 (16:9)
- Filter Diameter (mm): 55
- Focal Distance (mm): f=4.4-88
- Optical Zoom: 20x
- Screen Type: 7.5 cm (3.0 type) Xtra Fine LCD™ display (921 600 dots) Wide (16:9)
Daftar Harga camera slr canon Terbaru March 2026
| SONY Handheld Camcorder | Rp27.999.900 |
| Canon Digital Camera Compact | Rp4.499.900 |
| SONY Full Frame Camcorder | Rp59.999.900 |
| Pentel Mechanic Pencil Caplet (Pensil Mekanik) | Rp16.900 |
| SONY Digital Camera | Rp9.999.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| SOS Karbol Wangi | Rp13.900 |
| Canon Cinema Camera | Rp94.999.900 |
| Canon Mirrorless Full Frame Camera | Rp14.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P101574349-1.jpg)









/3oP108036132-1.jpg)