Saramonic Microphone Blink 500 ProX

Sebelum PPN:
Rp1.599.900 - Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blink500 ProX Q wireless microphone system, the simplified and the smallest version of the Blink500 ProX, makes video recording easier through the remarkable sound collection and smaller and lightweight look design. Ideal for broadcasters, podcasters, vloggers, livestreamers, YouTube creators and filmmakers.

Packing List:
- Blink500 ProX TXQ Transmitter x 1
- Blink500 ProX RX Receiver x 1
- Fur Windscreen x 1
- Type-C Charging Cable x 2
- 3.5mm TRS to 3.5mm TRS Output Cable x
Feature
- Advanced 2.4GHz wireless transmission technology
- Built-In Omni Mics & Fur Windscreen
- Up to 100 meter Range & 8ms Ultra-low Latency
- Selectable Stereo or Mono Output Modes
- Bigger Vivid OLED Screen on RX for Vital Info
- Wide Compatibility for Multiple Devices
- Up to 6 Level Gain Control for Tailor Output
- Real-Time Monitoring
- Up to 6-Hr(TXQ) and 10-Hr(RX) Recording & USB-C Charging Port (DC 5V)

Ulasan Produk

Tidak ada ulasan