Beli camera gopro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOPRO Super Suit
    Mulai

    Rp1.299.900

    GOPRO Super Suit
    Deskripsi:
    -Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lens
    atribut:
    • Corresponding Models: HERO5 Black
  2. GOPRO Sportsman Mount
    Mulai

    Rp2.299.900

    GOPRO Sportsman Mount
    Deskripsi:
    -A clamp-type mount that firmly fixate a GoPro camera on a 2 to 10mm diameter pipe or a bar-like object.-Front/rear view dual angle imaging becomes possible when 2 GoPro cameras are mounted back to back.-In addition to the clamp which is to be used by fixating on an object, a simultaneous mount kit for 2 cameras, a backdoor mount that stabilizes images more than a regular housing fixation, and other accessories are included in the package.-2 cameras can be mounted back to back
    atribut:
    • Corresponding Models: HERO Session/HERO5 Black/HERO5 Session
    • Mountable Diameter: 10 to 23mm
  3. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  4. monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Mulai

    Rp979.900

    monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Deskripsi:
    Rearview compact camera
    atribut:
    • Operating Environment: -20 degrees to 80 degrees
    • Wire specification: Waterproof line: 22m
    • Viewing Angle: 110 degrees
    • Waterproof Protection Grade: IP67
    • Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
    • SNR value: 48db
    • Effective Pixels: 628 x 582
    • Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
    • Illuminance (Lux): 0.1
    • Lens: Angle: 170/135 degrees
  5. GOPRO Camo Housing + Quickclip (Realtree Max-5)
    Mulai

    Rp859.900

    GOPRO Camo Housing + Quickclip (Realtree Max-5)
    Deskripsi:
    -Camouflage housing camouflages GoPro in forests and bushes.-The Realtree MAX-5 pattern on the housing blends into the background of animal habitats in any seasons.-QuickClip allows it to be mounted reversely on a baseball cap or mounted on any object with 3 to 10mm thickness.-Camouflage housing(Realtree MAX-5[[(R)]])-QuickClip-Backpack door(standard, touch, skeleton)-Mount buckle-Knob screw-LCD masking sticker -40m waterproof
    atribut:
    • Corresponding Models: HERO Session/HERO5 Session
  6. GOPRO HERO9 Black
    Mulai

    Rp7.499.900

    GOPRO HERO9 Black
    Deskripsi:
    HERO9 BlackMore everything.
    atribut:
    • Color: Black
    • Battery: Rechargeable Battery (1720mAh Lithium-Ion)
    • Format Video: MP4 (H.264/AVC), MP4 (H.265/HEVC)
    • Connectivity: Wi-Fi + Bluetooth, GPS Enabled, Connects to GoPro App, Auto Offload to Phone, Auto Upload to the Cloud with GoPro Subscription, The Remote Compatible (Coming Soon), HDMI Port with Media Mod for HERO9 Black (Sold Separately), USB-C Port
    • Connector: 1 x USB 3.0 Type-C
    • Dimensions (mm): 71.0x55.0x33.6
    • Display (inch): 2.27 Fixed Touchscreen LCD
    • Memory: 1 x microSD/microSDHC/microSDXC Slot
    • Video Resolution : 5K30 + 4K60, Wide FOV
  7. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  8. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  9. GOPRO Dual Battery Charger
    Mulai

    Rp909.900

    GOPRO Dual Battery Charger
    Deskripsi:
    -This type charges with USB.-The dual LED indicator shows the charging status of both batteries.-1220mAh lithium ion rechargeable battery for HERO5 Black
    atribut:
    • Accesoris Type: Kits
    • Battery Capacity (mAh): 1220
    • Color: Black
    • Compatibility: GoPro HERO5 Black
  10. GOPRO Camo Housing + Quickclip (Realtree Xtra)
    Mulai

    Rp859.900

    GOPRO Camo Housing + Quickclip (Realtree Xtra)
    Deskripsi:
    -Camouflage housing camouflages GoPro in forests and bushes.-The Realtree Xtra pattern on the housing blends into the background of animal habitats in any seasons.-QuickClip allows it to be mounted reversely on a baseball cap or mounted on any object with 3 to 10mm thickness.-Camouflage Housing(Realtree Xtra[[(R)]])-QuickClip-Backpack door(standard, touch, skeleton)-Mount buckle-Knob screw-LCD masking sticker -40m waterproof
    atribut:
    • Corresponding Models: HERO4 (BK/SIL)
  11. BOSCH X-Line
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

  12. GOPRO Gooseneck
    Mulai

    Rp819.900

    GOPRO Gooseneck
    Deskripsi:
    -The bendable neck can produce various camera angles for making a wide range of image capturing easy.-Can be combined with a GoPro mount that has a quick release base, including the Suction Cup Mount, Jaws: Flex Clamp Mount, and Base Mount. It can also be used by itself as a camera grip.-More than one Gooseneck can be joined to have a longer reach and higher flexibility.
    atribut:
    • Length: About 8inch (20.3cm)
    • Corresponding Models: HERO4 (BK/SIL)/HERO (+LCD)/HERO Session/HERO5 Session/HERO5 Black
  13. GOPRO HERO9 Dual Battery Charger + Battery
    Mulai

    Rp959.900

    GOPRO HERO9 Dual Battery Charger + Battery
    Deskripsi:
    Isi daya dua baterai GoPro dengan mudah secara bersamaan dengan Pengisi Daya Baterai Ganda ini dan baterai lithium ion cadangan 1720mAh untuk GoPro Anda. Ini mengisi daya melalui sebagian besar port USB. Untuk pengisian daya hingga 38% lebih cepat, gunakan dengan GoPro Supercharger opsional. Lampu indikator LED ganda menampilkan status pengisian daya.
    atribut:
    • Compatibility: GoPro HERO9 Black
    • Accesoris Type: Battery
  14. Canon Cinema Camera
    Mulai

    Rp94.999.900

    Canon Cinema Camera
    Deskripsi:
    The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
  15. Leica Automatic Level NA320
    Mulai

    Rp4.599.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
Daftar Harga camera gopro Terbaru January 2026
GOPRO Super SuitRp1.299.900
GOPRO Sportsman MountRp2.299.900
Canon Digital Camera CompactRp4.499.900
monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Rp979.900
GOPRO Camo Housing + Quickclip (Realtree Max-5)Rp859.900
GOPRO HERO9 BlackRp7.499.900
Canon Kamera DSLRRp7.799.900
BOSCH Cordless Inspection CameraRp9.299.900
GOPRO Dual Battery ChargerRp909.900
GOPRO Camo Housing + Quickclip (Realtree Xtra)Rp859.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)