Spesifikasi
| Power (V) | DC 7.28 (battery operation) DC 12 (AC adapter operation) |
|---|---|
| Operating Temperature (°C/°F) | 0 to 40/32 to 104 |
| Operating Humidity (%) | 10 to 85 (relative humidity) |
| Dimensions (WxHxD) (mm) | 135x133x170 (excluding protrusions and accessories) (5-5/16x5-1/4x6-11/16inch) |
| Storage Temperature Range (°C/°F) | -20 to +60/-4 to 140 |
| Auto Focus | One Push Auto Focus |
| Color Temperature Setting | ATW, AWB, 2000 K to 15000 K ±10.0 GMg 12 presets |
| EI Settings | [ISO] mode: NATIVE ISO: 800, 2500 800 Base: 200 to 2000 2500 Base: 1000 to 25600 [dB] mode: (Normal) -12 dB to 8 dB (High) -8 dB to 20 dB |
| Gamma | eV-Look Gamma (2 types) Video Gamma Hybrid Log Gamma (HLG) |
| Gamut | V-Gamut (V-Log) |
| IR Cut Filter | USER assignable IR shooting (filter ON/OFF) |
| Image Stabilization | Electric Image Stabilization (EIS) |
| LOG | V-Log |
| Latitude | 14 stop |
| Lens Mount | EF mount |
| ND Filter | CLEAR, 0.6ND, 1.2ND, 1.8ND, Electrical driven |
| Power Consumption (W) | 19 (with LCD/HDMI/SDI ON) |
| Sensor Area and Max Frame Rate | S35: 4K/UHD 60 fps/50 fps 2K/HD 120 fps/100 fps 4/3\": 2K/HD 240 fps/200 fps |
| Shutter Speed | [deg] mode: 1.0 deg to 358 deg (0.5 deg step) 12 presets [sec] mode: 1/24.1 sec to 1/8000 sec (23.98p) 12 presets |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and lightweight, the AU-EVA1 is tailor-made for handheld shooting, but also well suited for documentaries, events, commercials, and music videos. The newly-designed 5.7K Super 35mm sized sensor can capture up to 14-stops of latitude and features Dual Native ISOs of 800 and 2,500, which will allow cinematographers to shoot in almost any lighting environment.
Feature
- Weighing only 2.6 lbs. (1.2 kg / body) with a compact form factor (6.69” x 5.31” x 5.23”) and a removable handgrip- With an active resolution of 5720 x 3016, the EVA1 delivers more than 17.25 million photosites, nearly double the 8.8 million for 4K DCI (4096 x 2160)
- Records to readily-available, lower-cost SD cards in several formats and compression rates, and offers up to 10-bit 4:2:2, even at 4K resolution
- Contains V-Log/V-Gamut capture to deliver high dynamic range and the colorimetry of the VariCam line. V-Log has log curve characteristics similar to negative film and V-Gamut delivers a color space even larger than film.
- NEW! Firmware upgrade Ver. 3.0 includes HEVC H.265 codec, IP live control & quick switch feature
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
