Beli cam shaft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Drag Cam Shaft/Dynaheadatribut:
- Main Compatible Vehicle: Monkey (12V) Z50JN/P/S/T/V/W/X Z50J-2000001- . Monkey (12V) Z50JY/1/2/4/5/6/7 AB27-1000001- . Monkey (6V) Z50JM/N/P Z50J-1700001- . JAZZ CA50G/J/N/P/S/H2/J2/LG AC09-1000030-
- RKN Engine Parts Cam ShaftDeskripsi:Berfungsi mengatur tekanan valve guna mengisi ruang pembakaran pada mesin hingga dapat menghasilkan tenaga dari ruang bakar mesin
- Ascendo Ban Forklift (Ban Solid)atribut:
- Type: Solid
- THK Cam FollowerDeskripsi:It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
- JTC Camshaft Fixing Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: (Engine) M651
- JTC Camshaft Alignment Toolatribut:
- Compatible Engine Type: N 51, N 52
- JTC Isuzu Crankshaft Oil Seal Replacing toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KITACO SPL High CamshaftDeskripsi:Evolved high cam shaft compatible with normal cylinder heads. The characteristic that extends in the higher rotation range is realized.Main Compatible Vehicles : KITACO NEW STD cylinder head Normal cylinder head Monkey/Gorilla = FNO.Z50J-2000001~, FNO.AB27-1000001~1899999 Monkey Baja = All models DAX (AB26) = All models JAZZ = All models Magna 50 = All models Jorkab = All models Solo = AC17 All models CD50/Benly 50S/Benly CL50 = FNO.CD50-1500001 ~ Chaly 50 = FNO.CF50-3400001 ~ Super Cub 50/Press Cub = FNO.C50-9000001atribut:
- Offset Angle (°): (Valve timing angle) IN valve/OPEN 12 BTDC, CLOSE 38 ABDC EX valve/OPEN 50 BBDC, CLOSE 9 ATDC Reference value when lifted 1mm (Models with wide cam crests)
- Titan Autoparts Camshaft CoverDeskripsi:Camshaft Cover L300 Diesel (4D56)/Kap Noken As (6pcs)atribut:
- Compatible for: L300 Diesel
- Type: 4D56
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
Daftar Harga cam shaft Terbaru January 2026
| Daytona Drag Cam Shaft/Dynahead | Rp1.399.900 |
| RKN Engine Parts Cam Shaft | Rp119.900 |
| Ascendo Ban Forklift (Ban Solid) | Rp1.899.900 |
| THK Cam Follower | Rp199.900 |
| JTC Camshaft Fixing Tool | Rp729.900 |
| JTC Camshaft Adjustment Tool | Rp239.900 |
| JTC Camshaft Alignment Tool | Rp6.799.900 |
| JTC Isuzu Crankshaft Oil Seal Replacing tool | Rp16.999.900 |
| RKN Engine Parts Connecting Rod | Rp139.900 |
| KITACO SPL High Camshaft | Rp1.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/nxP103199861-1.jpg)