Beli cairan solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Hexsol Bar SolderDeskripsi:-Bar solder. -For processing stainless steel and solder pots.
- SUPERIOR Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- Melting point: 227°C
- Wire Diameter: 2mm
- ISHIKAWA Lead Free Resin Flux cored SolderDeskripsi:-Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A classatribut:
- Melting point: 217 to 220°C
- SENJU METAL Lead Free Resin Flux cored SolderDeskripsi:-Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- HAKKO Tip Cleaneratribut:
- Outer Diameter x H (mm): Φ70x71
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Nihon Seiki Jet CoolerDeskripsi:-A cold jet air that is cooler by maximum of-60°C compared to the inlet air temperature is jetted out just by supplying compressed air.-It does not use refrigerant or electricity.-For quick cooling of solder.-For cooling the control box.-For cooling during plastic processing.atribut:
- Compressed Air Supply Port: Rc1/2
- Discharge Port: Rc1/2
- Adaption Fluid: Compressed Air (Air)
- Air Consumption (L/minute): 900
- Purpose of Use: For quick cooling of solder. For cooling the control box. For cooling during plastic processing.
- Total Length (mm): 396
- Working Pressure (MPa): 0.3 to 0.7
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- INOAC Silicon Insulation & Heat-Proof Rubber SheetDeskripsi:-Excellent in oil resistance, chemical resistance, weather resistance and self-extinguishing properties. -Solder iron stand, high-temperature underlay such as kettle, coaster.atribut:
- Color: Transparent
- Thickness: 0.4mm
- Width: 500mm
- Length: 500mm
- Working Temperature Range: -40 to 200°C
- Material: Silicone Rubber
- Purpose of Use: Solder iron stand, high-temperature underlay such as kettle, coaster.
- snap clean Hand Soap (Sabun Cuci Tangan)Deskripsi:Sabun cair khusus untuk mencuci tangan, terbuat dari bahan selulosa, an-ionic surfactant, dan wewangian alami. Bersih, lembut, wangi dan aman bagi kulit.PENGGUNAAN 1. Larutkan liquid Hand Soap dengan air dengan perbandingan 1:3 sampai 1:5, aduk hingga kekentalan merata, kemudian tuangkan ke dalam Soap Dispenser. 2. Dianjurkan untuk mencuci/membersihkan Soap Dispenser dalam 1 minggu sekali. 3. Perlu diperhatikan bahwa pencampuran Hand Soap harus dilakukan sesuai kebutuhan harian. Hand Soap yang telah dicampur air terlalu lama (lebih dari 3 hari) akan mengalami proses pembusukan.
- Aion Lap Kanebo RegulerDeskripsi:Kotoran dan noda mudah dihapus. Ideal untuk membersihkan kaca, kendaraan mobil, furniture, dll Diproduksi oleh Aion Co, Ltd, Jepang.
- Aica-Aibon Lem 601 SeriesDeskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- RUCIKA Pipe PPR Kelen GreenDeskripsi:Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.atribut:
- Length Pipe (m): 4
- Pipe Type: PP-R
- Color: Green
Daftar Harga cairan solder Terbaru April 2026
| HAKKO Hexsol Bar Solder | Rp179.900 |
| SUPERIOR Lead Free Solder | Rp2.099.900 |
| ISHIKAWA Lead Free Resin Flux cored Solder | Rp2.299.900 |
| Kenko Correction Pen Liquid (Tipex Cair) | Rp4.900 |
| SENJU METAL Lead Free Resin Flux cored Solder | Rp3.099.900 |
| HAKKO Solder Stand | Rp30.900 |
| WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik) | Rp67.900 |
| HAKKO Tip Cleaner | Rp209.900 |
| goot Temperature Controlled Soldering Iron | Rp159.900 |
| Nihon Seiki Jet Cooler | Rp26.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/Kenko%20Correction%20Pen%20Liquid%20(Tipex%20Cair)/P101005454-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)




/3vP103522139-3.jpg)
/4oP103452168-1.jpg)
/i0P103451648-5.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20Lem%20601%20Series/P101546902-1.jpg)