Beli cable puller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Greenlee Cable Puller SheaveDeskripsi:Cable sheaves ease movement of pulling rope and guide it onto the capstans as it's retracted by a powered cable puller. Also known as cable pulley wheels, these smooth, grooved wheels minimize friction on the rope to reduce wear. Selecting a sheave with a capacity that matches or exceeds the pulling force of the cable puller reduces the risk of breaking or buckling during pulls.atribut:
- Includes: (2) Sheave Bushings; (2) Sheave Pin Clips; Sheave; Sheave Pin; Yoke Frame
- Features: Self-Lubricating Bearings; Strong Welded Frames
- Material: Aluminium Alloy Roller with Bearings, Steel
- Product Type: Hook Sheave
- Maximum Capacity (lbs): 4000
- Sheave Width (inch): 5
- CIC Cable Pulleratribut:
- Cable Material: Nylon
- Fort Penarik Kabel Nilonatribut:
- Diameter (mm): 4.0
- Color: Yellow
- Material: Nylon, with Brass terminals
- Greenlee Cable PullerDeskripsi:Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
- DV Nylon Cable PullerDeskripsi:Solid 4.0mm with Brass fixed Flexible starOng Spinner and Reinforced Eyeletatribut:
- Diameter (mm): 4
- Color: Yellow
- Non Brand Single Wire Pulling GripDeskripsi:Penarik kawat (wire) panjang medium dengan kapasitas maks breaking load 4350kgatribut:
- Color: Galvanized
- Goodman Kati-Blitz Compact Cable Pulling DeviceDeskripsi:-A phi3mm multi-core fiber rod that can easily wire inside a narrow pipe.-Radius of curvature is 5cm and this lightweight and compact nominal line can be used for sharp corners.atribut:
- Winding Length: 30m
- Width x Depth x Height: 255x75x310mm
- Greenlee Electrical Cable FeederDeskripsi:Cable feeders move cable from reels and into conduit to assist the puller at the other end of the run. They feed cable from more than one reel at the same time, allowing faster pulls and requiring fewer people to manage the reels. Their speed adjusts to match the puller speed, and they guide cable between their tires to prevent kinks and tangles.atribut:
- Application: Cable Feeding
- Current (A): 15
- Includes: Pendant; Toggle Switch
- Power Source: Corded
- Voltage (V): 115 AC
- Frequency (Hz): 60
- Cable Capacity: 5 x 750 MCM Cable; 6 x 500 MCM Cable; 8 x 250 MCM Cable
- Horsepower (HP): 1/2 hp
- Manufacturer Part Number: 6810
- Maximum Compatible Conduit Size (inch): 2
- Motor: Low Speed
- Mounting Type: Wheeled Base
- No Load Pulling Speed (fpm): 36
- Number of Wheels: 2
- Outside Height (inch): 37.5
- Overall Length (inch): 41
- Overall Width (inch): 27.5
- UNSPSC: 24112007
- WESTWARD Cable Ratchet PullerDeskripsi:Cable ratchet pullers are ideal for lifting, towing, pulling and tensioning. Ratcheting mechanisms are driven either by a lever. Heavy-duty aircraft cable helps withstand high tension and heavy loads.atribut:
- Material: Steel
- Cable or Rope Diameter (inch): 3/16
- Hoist Mount: Hook Mounted - No Trolley
- Finish: Black Paint; Zinc Plated
- Manual Cable Hoist/Puller Item: Cable Ratchet Puller
- Ratchet: Dual Interlocking
- Standards: ASME B30.21
- monotaro Wire Passing Wire (6.5 Mm)Deskripsi:Conduit, synthetic resin Allowed rattan material tube or the like of the wire-passing, when incoming line work.atribut:
- Color: Yellow-Black
- Bracket diameter ( phi mm): (Snake head) 8, (end bracket) 10
- Breaking Strength (kg): 850
- Material: PET
- Length (m): 30
- Load Capacity (kg): 500
- Wire Diameter (mm): 6.5
- SHUTER All Working StationDeskripsi:Made of a flexible and customizable set of components, including worktops, cabinets, drawers, pegboard, lighting, and power outlets This workstation is perfect for use in a variety of settings, from garage DIY Heavy-duty Chip-proof Loading tested to workshop to factory A hybrid powder coating gives this workstation excellent corrosion Set Content:WS-LC18 (900Wx570Dx1840Hmm)WS-ATI12 (1200Wx620Dx1840H mm)WS-ALI09 (900Wx620Dx1850Hmm)WS-ADI06 (600Wx620Dx1840Hmm)atribut:
- Color: Black
- Lion Star Office Chair Sorrento (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Packing Dimensions (mm): 630 x 510 x 1000
- Dimensions (mm): 480 x 500 x H 830
- Color: Random Color
- Volume (m³): 0.321
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- ALDO Stop Kontak Kabel Roll (Cable Reel)Deskripsi:- Germany Type- Copper Wire
Daftar Harga cable puller Terbaru March 2026
| Greenlee Cable Puller Sheave | Rp8.899.900 |
| CIC Cable Puller | Rp57.900 |
| Fort Penarik Kabel Nilon | Rp50.900 |
| Greenlee Cable Puller | Rp149.999.900 |
| DV Nylon Cable Puller | Rp70.900 |
| Wipro Hand Rachet Puller | Rp279.900 |
| Non Brand Single Wire Pulling Grip | Rp749.900 |
| Goodman Kati-Blitz Compact Cable Pulling Device | Rp5.699.900 |
| Greenlee Electrical Cable Feeder | Rp379.999.900 |
| WESTWARD Cable Ratchet Puller | Rp1.299.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)





























































































































































/otP103194893-1.jpg)

/oxP105248897-2.jpg)


/6uP107086246-2.jpg)