HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip & Grip Kit

Sebelum PPN:
Rp1.199.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light duty pulling mesh grips have a single-weave construction to support light loads, like building wire. Also known as junior pulling grips, they have a flexible eye that attaches to a pulling line, snake, or fish tape. These grips wrap around wire and cable to help pull it through long runs of conduit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pulling Grip Eye Style Flexible Cable Dia Range 2.00 in to 2.49 in Breaking Strength 8 500 lb Material Galvanized Steel Eye Length 9 in Mesh Length 25 in Grip Style Closed Mesh Standards CSA UL Listed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait