monotaro Wire Passing Wire (6.5 Mm)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp989.900
Spesifikasi
ColorYellow-Black
Bracket diameter ( phi mm)(Snake head) 8, (end bracket) 10
Breaking Strength (kg)850
MaterialPET
Length (m)30
Load Capacity (kg)500
Wire Diameter (mm)6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Conduit, synthetic resin Allowed rattan material tube or the like of the wire-passing, when incoming line work.
Warning
Please do not grasp the body with pliers, such as a hard tip of the tool. . It is recommended that you use for the wire-passing wire lubricant. . Tip bracket is not replaceable. . Please do not use for purposes other than through line work.
Feature
Is easy to very lightly handling compared to steel wire or the like, for strong to push the waist is strong, and as may be in the insertion is thick and easy tube. Lead head specification with guard wire.

Ulasan Produk

Tidak ada ulasan