Beli cable markers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Detectable Cable Markers
    Mulai

    Rp38.999.900

    Phoenix Contact Detectable Cable Markers
    Deskripsi:
    Detectable cable markers, Roll, blue, unlabeled, can be labeled with: THERMOMARK E.300 (D)/600 (D), THERMOMARK ROLL 2.0, THERMOMARK ROLL, THERMOMARK ROLL X1, THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, mounting type: Assembly with cable ties, cable diameter: ≥ 6 mm, lettering field size: 40 x 12 mm, Number of individual labels: 1000
    atribut:
    • Product Type: Conductor marking
    • Width (mm): 12
    • Mounting Type: Assembly with cable ties
    • Flammability Rating According To Ul 94: HB
    • Color: Blue
    • Area Of Application: Food and beverage industry
    • Climate Level: AHT 1.0 S
    • Components: Halogen-free
    • Cycles: 2
    • Duration Time (hour): 96
    • External Cable Diameter (mm): ≥ 6
    • Length (mm): 40
    • Material: TPU
    • Number of Individual Labels: 1000
    • Number of Individual Labels Per Row: 1
    • Operating Ambient Temperature (°C): -25 to 105
    • Product Property: detectable
    • Recommended Ambient Temperature (Storage/Transport) (°C): 23
    • Recommended Humidity (storage/transport) (%): 50 (Storage in a dry and dark place in the original packaging is recommended)
    • Type: Roll
  2. DV Cable Marker (Penanda Kabel)
    Mulai

    Rp14.900

    DV Cable Marker (Penanda Kabel)
    atribut:
    • Marker: 0-9, R-Z, +-
    • Color: Yellow (base); Black (marker)
  3. Panduit Stainless Steel and Brass Marker Plates and Tags
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    Panduit Stainless Steel and Brass Marker Plates and Tags
    atribut:
    • Length (inch): 3.5
    • Color: Natural
  4. WEIDMULLER Conductor and Cable Markers
    Mulai

    Rp3.699.900

    WEIDMULLER Conductor and Cable Markers
    atribut:
    • Depth (mm): 0.6
    • Depth (inch): 0.024
  5. Sandvik CoroMill 331 Insert for Side & Face Milling (Mata Pahat Bubut)
    Mulai

    Rp3.499.900

    Sandvik CoroMill 331 Insert for Side & Face Milling (Mata Pahat Bubut)
    atribut:
    • Insert mounting style code (IFS): 3
    • Substrate (SUBSTRATE): HC
  6. Phoenix Contact Plastic Cable Markers
    Mulai

    Rp1.899.900

    Phoenix Contact Plastic Cable Markers
    atribut:
    • Type: Mounting set
    • Material: Polyethylene
    • Components: Free from silicone and halogen
    • Marking Mounting Type: Assembly with cable binders
    • Operating Ambient Temperature (°C): -40 to 80
  7. Fort Penanda Kabel Seri EC-1 (Cable Label Marker)
    Mulai

    Rp21.900

    Fort Penanda Kabel Seri EC-1 (Cable Label Marker)
    atribut:
    • Cable Range (mm): 0.75-3.5
  8. RS PRO Snap On Cable Markers
    Mulai

    Rp169.900

    RS PRO Snap On Cable Markers
    Deskripsi:
    RS Snap on Nylon 66 Cable Marker MB-2Snap-on UL approved, Nylon 6, orange cable markers. These clip-on cable markers can be used with different diameter cables and are easy to assembly as they can be applied before or after the wire has been connected, thanks to their fast Snap-On installation. The cable markers come with a clear and long lasting printing, which will not fade away easily.UL approvedOne size MB cable marker is suitable for different cable diametersFast, snap-on installationHigh quality hot-foil stamped
    atribut:
    • Affixing Method: Snap On
    • Cable Diameter Range (mm): 4 to 5
    • Colour: Black on Orange
    • Length (mm): 4
    • Material: Nylon 6
    • Maximum Cable Diameter (mm): 5
    • Minimum Cable Diameter (mm): 4
    • Printable: No
    • Quantity: 100
    • Standards Met: RoHS Compliant, UL
  9. Fort Cable Markers EC-2 Series (Penanda Kabel)
    Mulai

    Rp21.900

    Fort Cable Markers EC-2 Series (Penanda Kabel)
    atribut:
    • Cable Range (mm): 3.5-8.0
  10. Fort Cable Markers EC-0 Series (Penanda Kabel)
    Mulai

    Rp21.900

    Fort Cable Markers EC-0 Series (Penanda Kabel)
    atribut:
    • Cable Range (mm): 0.75-1.5
  11. LARKIN Cable Marker (Penanda Kabel)
    Mulai

    Rp24.900

    LARKIN Cable Marker (Penanda Kabel)
    atribut:
    • Color: Yellow
  12. Fort Strip Penanda Kabel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp52.900

  13. CIC Cable Marker
    Mulai

    Rp15.900

  14. Fort Marker Tube (Tabung Penanda Kabel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

  15. TRUSCO Marker Plate
    62%
    Mulai

    Rp129.900

    TRUSCO Marker Plate
    Deskripsi:
    -You can write a display name on the plate part with a permanent marker, etc. and fasten the both ends to wires with a cable tie.-As a marker plate to distinguishing the content, such as various sizes of wires, braids.
  16. Sanken Mesin Cuci Top Load
    Mulai

    Rp2.399.900

    Sanken Mesin Cuci Top Load
    Deskripsi:
    Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.
    atribut:
    • Body: Solid
    • Frequency (Hz): 50
    • Voltage (V): 220
  17. Panduit Marker Plate and Tag
    Mulai

    Rp2.099.900

    Panduit Marker Plate and Tag
    Deskripsi:
    Marker plate, four holes, 304 Stainless Steel, 3.50" x .38", 125 per package.
    atribut:
    • Product Type: Marker Plate and Tag
    • Environment: Indoor/Outdoor
    • For use with: MLT-S, MIM
    • Material: 304 Stainless Steel
    • Maximum Characters per Line: 23
    • Maximum Lines of Text: 1
    • Overall Length (inch): 3.5
    • Overall Length (mm): 88.9
    • Standards Met: RoHS Compliant
    • Overall Thickness (inch): 0.01
    • Overall Thickness (mm): 0.3
    • Overall Width (inch): 0.38
    • Overall Width (mm): 9.7
    • Label Application: Cable & Wire Marking
  18. Phoenix Contact Sensor/Actuator Cable SAC-3P- 5,0
    Mulai

    Rp249.900

    Phoenix Contact Sensor/Actuator Cable SAC-3P- 5,0
    Deskripsi:
    Sensor/actuator cable, 3-position, PUR/PVC, gray RAL 7001, free cable end, on Socket angled M8, cable length: 5 m
  19. Avian Cat Kayu dan Besi Matt
    Mulai

    Rp99.900

    Avian Cat Kayu dan Besi Matt
    Deskripsi:
    Avian High Matt Enamel adalah cat kayu & besi yang tidak mengkilap (matt), cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd, Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap. Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain. Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda.Kegunaan dan Keistimewaan:- Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior.- Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus.- Cat Cepat kering.- Tahan cuaca, flexible tak mudah retak.
    atribut:
    • Finishing: Matt
    • Drying Time: 2-3Hours
    • Size (L): 0.9
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Solid Content (%): 40-70
    • Hardening Time: 16-24Hours
Daftar Harga cable markers Terbaru October 2026
Phoenix Contact Detectable Cable MarkersRp38.999.900
DV Cable Marker (Penanda Kabel)Rp14.900
Panduit Stainless Steel and Brass Marker Plates and TagsRp1.299.900
Panduit Ferrule Terminal with Insulation Single Wire Din Standard (Skun)Rp309.900
WEIDMULLER Conductor and Cable MarkersRp3.699.900
Sandvik CoroMill 331 Insert for Side & Face Milling (Mata Pahat Bubut)Rp3.499.900
Phoenix Contact Plastic Cable MarkersRp1.899.900
Fort Penanda Kabel Seri EC-1 (Cable Label Marker)Rp21.900
RS PRO Snap On Cable MarkersRp169.900
Fort Cable Markers EC-2 Series (Penanda Kabel)Rp21.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)