Phoenix Contact Detectable Cable Markers

Sebelum PPN:
Rp38.999.900
Spesifikasi
Product TypeConductor marking
Width (mm)12
Mounting TypeAssembly with cable ties
Flammability Rating According To Ul 94HB
ColorBlue
Area Of ApplicationFood and beverage industry
Climate LevelAHT 1.0 S
ComponentsHalogen-free
Cycles2
Duration Time (hour)96
External Cable Diameter (mm)≥ 6
Length (mm)40
MaterialTPU
Number of Individual Labels1000
Number of Individual Labels Per Row1
Operating Ambient Temperature (°C)-25 to 105
Product Propertydetectable
Recommended Ambient Temperature (Storage/Transport) (°C)23
Recommended Humidity (storage/transport) (%)50 (Storage in a dry and dark place in the original packaging is recommended)
TypeRoll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detectable cable markers, Roll, blue, unlabeled, can be labeled with: THERMOMARK E.300 (D)/600 (D), THERMOMARK ROLL 2.0, THERMOMARK ROLL, THERMOMARK ROLL X1, THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, mounting type: Assembly with cable ties, cable diameter: ≥ 6 mm, lettering field size: 40 x 12 mm, Number of individual labels: 1000

Ulasan Produk

Tidak ada ulasan

Halaman Terkait