Beli cable lug panduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Crimp Terminal Metric Lug (Skun)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  2. Panduit Crimping Terminal
    Mulai

    Rp2.699.900

    Panduit Crimping Terminal
    atribut:
    • Mounting Hole Size (mm): 6.9
    • Finish Material: Copper
  3. WEIDMULLER Cu - Compression Cable Lug
    Mulai

    Rp1.799.900

  4. KRISBOW Lakban Anti Slip (Selotip)
    Mulai

    Rp98.900

    KRISBOW Lakban Anti Slip (Selotip)
    Deskripsi:
    ANTI SLIP TAPE 2INX20M SRST1 BLK- Suitable for all smooth surface, painted Wood, Tile, Concrete, Glass, Lamiate, Plastic, Metal, Polished Stone- Easy to use- Abrasive surface- Strong adhesive- Easy to install- Durable
    atribut:
    • Dimensions (cmxm): 5x20
    • Type: ANTI SLIP TAPE
    • Color: Black
  5. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp86.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  6. Fort Crimp Terminal Cable Lug (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Fort Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
  7. GAE Crimp Terminal For Heavy Duty (Skun)
    Mulai

    Rp379.900

    GAE Crimp Terminal For Heavy Duty (Skun)
    atribut:
    • Material: Copper
    • Finishing: Nickel Plated
    • Composition of Copper (%): ≥99.92
    • Electrical Conductivity (%): ≥98
    • Class: A
    • Tensile Strength (N): ≥250
  8. BURNDY Mechanical Lug & Wire Connector
    Mulai

    Rp379.900

    BURNDY Mechanical Lug & Wire Connector
    Deskripsi:
    Mechanical lugs use a setscrew to attach conductors and have tongues with mounting holes that secure onto flat surfaces and rod-shaped connection points with bolts and nuts. These connectors are suitable for terminating power or grounding connections to busbars.
    atribut:
    • UNSPSC: 39121408
  9. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  10. TORA Cable Lug
    Mulai

    Rp24.900

    TORA Cable Lug
    atribut:
    • Size (mm): 120x14
  11. Panduit Copper Compressed Terminal Standard Barrel 2 Holes
    Mulai

    Rp2.099.900

    Panduit Copper Compressed Terminal Standard Barrel 2 Holes
    atribut:
    • Mounting Hole Diameter: 6.9φ mm
    • Type: Bare crimp terminal
    • Terminal Shape: Two hole terminal
  12. PHOENIX Ferrule
    Mulai

    Rp389.900

    PHOENIX Ferrule
    atribut:
    • Finish Material: Metal Part: E-CU (tin plating), Insulation Sleeve: Polypropylene (UL94HB)
    • JIS standard product: DIN Standard Product
Daftar Harga cable lug panduit Terbaru March 2026
Panduit Crimp Terminal Metric Lug (Skun)Rp539.900
Panduit Crimping TerminalRp2.699.900
WEIDMULLER Cu - Compression Cable LugRp1.799.900
Panduit Ferrule Terminal with Insulation Single Wire Din StandardRp309.900
KRISBOW Lakban Anti Slip (Selotip)Rp98.900
DV Crimp Terminal SC Copper Lug (Skun Tembaga)Rp86.900
Fort Crimp Terminal Cable Lug (Skun)Rp8.900
GAE Crimp Terminal For Heavy Duty (Skun)Rp379.900
WEIDMULLER Cable Lug Terminal EndRp989.900
KSP Crimp Terminal Fork Type (Skun Y)Rp17.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)