Beli cable grounding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Traytek Ladder Standard Type W Hotdip GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Height (mm): 100
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)atribut:
- Length (m): 1
- Number of Cores: 1
- Mennekes Industrial Connectors Wall Mounted Receptacle IP44Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 44
- Frequency (Hz): 50 & 60
- Mennekes Industrial Connectors Wall Mounted Receptacle IP67Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 67
- Frequency (Hz): 50 & 60
- Mennekes Wall Mounted Receptacle IP67 Industrial Socket 16-32Aatribut:
- Protection Type: IP 67
- SALISBURY Grounding EquipmentDeskripsi:Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.atribut:
- UNSPSC: 46182103
- Standards: ASTM F 855
- Phoenix Contact Grounding Cableatribut:
- Country of Origin: DE (Germany)
- Length (mm): 300
- Part Number: 830981
- Kabelindo Kabel NYAF 1x2.5atribut:
- Conductor Nominal Cross Section Area (mm²): 2.5
- Core: 1
- Current Carrying Capacity In Pipe (A): '20 at 30°C
- Current Carrying Capacity in Air (A): '32 at 30°C
- Minimum Insulation DC Resistance at 20°C (MΩ/km): 9
- No. of Wire and Diameter (mm): 50/0.25
- Nominal Thickness Insulation (mm): 0.8
- Overall Diameter (mm): Approx. 4
- Short Circuit Current Capacity (kA): 0.29 at 1.0
- Phoenix Contact Junction BoxDeskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- CONDOR Electrical Hazard Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Anti-Slip Surface: No
- Glow In The Dark: No
- Includes Mounting Hardware: No
- Metal Detectable: No
- Mirror Print: No
- Number of Printed Sides: 1
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- State Specific Sign: No
- Write on Surface: No
- Bantex Display Book PP Insert A4 20 PocketDeskripsi:Display Book dengan kantong depan & punggung yang dapat digunakan untuk memasukan hasil cetak sebagai cover/judul display book. Cocok untuk di gunakan untuk menyimpan berbagai dokumen. Pocket terbuat dari bahan polypropylene yang tidak lengket pada dokumen.atribut:
- Material: PP
- Size: A4
- Number of Pocket: 20
- Supreme Cables Power Cable NYA Series (Kabel Listrik)atribut:
- Delivery Form: Drum
- Length (m): 100
- Material: Copper Conductor and PVC INsulated Cable
- Number of Cores: 1
- Specification: IEC 60227.3/SNI 04-6629.3
- Standard Delivery Length (m): 100
- Kabelindo Power Cable NYA Series (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Traytek Ladder Economy Type U Hotdip GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Nvent Erico Pipe, Rod & Wire Grounding ClampDeskripsi:These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.atribut:
- UNSPSC: 39121202
- For Max. Ground Conductor Wire Size (AWG): 4 SOL
- For Min. Ground Conductor Wire Size (AWG): 6 SOL
- For Rod Diameter (inch): 5/8
- For use with: Galvanized Rod
- Grounding Wire Size (AWG): 4 to 6 SOL
- Grounding Wires Connected To: 5/8 in Rod
- Material: Copper
- Number of Grounding Wires: 1
- Standards: cULus; RUS
- Type - Grounding Connector: Hammer
- CORNING Grounding BraidDeskripsi:These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.atribut:
- UNSPSC: 46182103
- Approximate Amperage Rating (AWG): 6 (Copper Wire)
- End Connectors: No Connectors
- Grounding Braid Width (inch): 1/2
- Hole Center to Center (inch): 0.25
- Hole Center to End (inch): 1
- Hole Diameter (inch): 0.5
- Material: Tinned Copper Braid
- Number of Holes: 2
- Overall Length (ft): 25
- Standards: ROHS Complaint
- Tongue Length (ft): 25
- Tongue Style: Standard
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga cable grounding Terbaru March 2026
| Traytek Ladder Standard Type W Hotdip Galvanize | Rp449.900 |
| KRISBOW Tang Masa | Rp55.900 |
| Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi) | Rp5.900 |
| Mennekes Industrial Connectors Wall Mounted Receptacle IP44 | Rp2.899.900 |
| Mennekes Industrial Connectors Wall Mounted Receptacle IP67 | Rp3.399.900 |
| Mennekes Wall Mounted Receptacle IP67 Industrial Socket 16-32A | Rp509.900 |
| SALISBURY Grounding Equipment | Rp9.899.900 |
| Phoenix Contact Grounding Cable | Rp2.599.900 |
| Kabelindo Kabel NYAF 1x2.5 | Rp7.900 |
| Supreme Cables Power Cable Flexible (Kabel Listrik) | Rp399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Tang%20Masa/mmP104570814-2.jpg)
%20(Kabel%20Instalasi)/2cP108186084-2.jpg)






/f6P105670546-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Electrical%20Hazard%20Sign/jcP109472696-1.jpg)

/4sP107417172-1.jpg)
/mlP107411813-1.jpg)


%20O%20Type/mtP103735821-1.jpg)

/n4P106390832-1.jpg)