Beli butterfly valve 6 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu)atribut:
- Basic Standard: Conforming to JIS B2032 (Centric Type)
- Body Material: Cast Iron
- Coating: Powder Epoxy Coating (Blue Color)
- Connection Design: Wafer
- Disc Material: FCD with Nickel Plated
- Face to Face Dimension: Conforming to JIS B2002, ISO 5752-S and BS EN558-1
- Flange Connection: PN16
- Seat: Liner Type for easy maintenance (Not suitable for vacuum)
- Seat Material: EPDM
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120
- Hayward Butterfly ValvesDeskripsi:PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141620
- Handle Type: Lever
- Liner Material: EPDM
- Maximum Water Pressure: 150
- Product Type: Butterfly Valve
- Standards: ISO 5211
- Style: Wafer
- MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)atribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Deskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Class: 10K
- Body Material: FCD-S
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Material (Gasket): Stainless steel foil input expanded graphite sheet
- Material (Packing): Non-asbestos
- Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
- Shape: straight
- Type: Ductile
- Valve Type: Globe Valve
- Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: A216 WCB
- Class: ANSI 150
- Connection: Wafer
- Disc Material: SS316
- Seat Material: TFE
- Type: Triple Offset
- Genebre Butterfly Valve Universal Connection (Katup Kupu-Kupu)Deskripsi:Flanges mounted actuators ISO 5211.Handle up to 10inch and with gear operator from 12inch.atribut:
- Class: PN16/ANSI150
- Connection Type: Universal Connection Wafer Type
- RUCIKA Sambungan Pipa PVC Flange AWatribut:
- Application For: Clean and Pressure Water
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, EPDM Seat, Lever Handle, Waferatribut:
- Actuator: Lever Handle
- Body: CI (Cast Iron)
- End Standard: Wafer PN10-16/10K/150#
- STEM: SUS420
- Seat: EPDM
- Temperature (°C): 120
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)atribut:
- Class: 10K
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)Deskripsi:Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.atribut:
- Type: Lever Handle
- Weflo Butterfly Valve Lever Operated (Katup Kupu-Kupu)Deskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Dimension C (mm): 30
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
Daftar Harga butterfly valve 6 inch Terbaru October 2026
| MILWAUKEE VALVE Butterfly Valves | Rp769.900 |
| SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 (Katup Kupu-Kupu) | Rp3.799.900 |
| Hayward Butterfly Valves | Rp5.999.900 |
| MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu) | Rp1.699.900 |
| Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu) | Rp1.499.900 |
| BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu) | Rp179.900 |
| Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe) | Rp739.900 |
| Samiplast Butterfly Valve (Katup Kupu-Kupu) | Rp629.900 |
| Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu) | Rp6.799.900 |
| Genebre Butterfly Valve Universal Connection (Katup Kupu-Kupu) | Rp989.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
%20Cast%20Iron%20Wafer%20Type%20Butterfly%20Valve%20PN16%20(Katup%20Kupu-Kupu)/diP111526486-1.jpg)
/Hayward%20Butterfly%20Valves/26P109401078-3.jpg)
/09P111370009-1.jpg)
/9mP105430346-1.jpg)
/5rP111918207-1.jpg)
/P103052366-1.jpg)
/khP109092737-1.jpg)
/8nP113358311-1.jpg)
/rnP112184995-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Flange%20AW/c3P104821435-1.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/rgP111369988-1.jpg)
%20Wafer%20Type%20DJ%20Series%20(Katup%20Kupu-Kupu)/j3P103050687-3.jpg)

/P102113042-1.jpg)
/6jP109457235-1.jpg)
/mlP109187813-1.jpg)
/b7P107643403-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)