Beli buterfly valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    Mulai

    Rp869.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  2. Tomoe Aluminium Diecast Body Butterfly Valve
    Mulai

    Rp2.599.900

    Tomoe Aluminium Diecast Body Butterfly Valve
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  3. Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)
    Mulai

    Rp899.900

    Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (stem bearing): PPS
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Material (Handle): ADC12
    • Body Material: ADC12
    • Class: 5K/10K
    • Dimension D1 (mm): 188
  4. WKK Armaturen Butterfly Valve
    Mulai

    Rp779.900

    WKK Armaturen Butterfly Valve
    atribut:
    • Disc: SS304
    • STEM: SS420
  5. Onda Butterfly Valve Handle Cast Iron (Katup)
    Mulai

    Rp619.900

    Onda Butterfly Valve Handle Cast Iron (Katup)
    atribut:
    • Material: Cast Iron
  6. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp1.299.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  7. Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)
    Mulai

    Rp759.900

    Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (stem bearing): PPS
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Body Material: ADC12
    • Class: 5K/10K
    • Maximum Working Pressure (MPa): 0.98[10]
  8. Kitz 10K Aluminum Butterfly Valve Lever operation
    Mulai

    Rp2.099.900

    Kitz 10K Aluminum Butterfly Valve Lever operation
    atribut:
    • Operation: Lever
    • Type: Wafer Disc
    • Body: Alumunium
    • Stem/ Disc: Stainless steel
    • Handle: Alumunium
    • Handle bolt: Carbon Steel
    • O-Ring: EPDM
    • Seat rubber: EPFM
    • Stop lever: Alumunium
  9. Kitz Ductile Butterfly Valve (20K) Wafer Type
    Mulai

    Rp5.799.900

    Kitz Ductile Butterfly Valve (20K) Wafer Type
    atribut:
    • Shape: Otherwise
    • Connection Method: Wafer
    • Valve Type: Butterfly Valves
    • Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
    • Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
  10. Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    Mulai

    Rp2.199.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  11. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  12. Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Mulai

    Rp609.900

    Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, Lever
    Deskripsi:
    Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil
    • Working Temperature (°C): -20 to 110
  13. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp739.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  14. Kitz Ductile Iron 10K Butterfly Valve (G-10DJ)
    Mulai

    Rp1.999.900

    Kitz Ductile Iron 10K Butterfly Valve (G-10DJ)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
  15. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp6.399.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  16. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp1.099.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Dimension D1 (mm): 180
    • Operating Temperature Range (°C): 0 to+70
  17. Kitz Aluminum Butterfly Valve JIS10K
    Mulai

    Rp2.699.900

    Kitz Aluminum Butterfly Valve JIS10K
    atribut:
    • Material (stem): Stainless Steel SUS410
    • Seat rubber: EPDM
    • Size (inch): 3
    • Size (mm): 80
    • Dimensions d (mm): 129
    • Body Material: Aluminium ADC12
    • Dimension D1 (mm): 80
    • Dimension E (mm): 29
    • Dimension F (mm): 28
    • Dimension H (mm): 196
    • Dimension H1 (mm): 149
    • Dimension H2 (mm): 83
    • Dimension H3 (mm): 19
    • Dimension L (mm): 46
    • Dimension L1 (mm): 122
    • Gear Type: No. 0
Daftar Harga buterfly valve Terbaru January 2026
Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)Rp869.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp519.900
Kitz Ductile Butterfly Valve (10K) Wafer Type DJ SeriesRp1.599.900
Tomoe Aluminium Diecast Body Butterfly ValveRp2.599.900
Hartec Butterfly Valve WaferRp319.900
Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)Rp899.900
WKK Armaturen Butterfly ValveRp779.900
Onda Butterfly Valve Handle Cast Iron (Katup)Rp619.900
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)Rp1.299.900
Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)Rp759.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)