Beli busi denso di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DENSO Spark Plug Iridium Power IX Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 12mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Resistor Value: 5000ohm
- Torque Specs: Cast Iron: 11-18lb.Ft., Aluminium: 11-18lb.Ft.
- Overall Height: ISO
- NGK Busi Mesin Potong Rumputatribut:
- Size (mm): 14x9.5
- DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- NGK Busi Motoratribut:
- Reach (mm): 19.0
- NGK Busi MobilDeskripsi:- NGK V-Power plugs feature a unique v-cut in the center electrode that directs the spark to the edge of the electrode, helping the spark develop more rapidly, increasing ignitability and reducing quenching.
- NGK Spark Plug for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- NGK Spark Plug (B) for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: ISO
- NGK Plug Cord (Kabel Colokan)Deskripsi:Applicable to a wide range of vehicle models and provides excellent driving performance Metal resistance windings have stable resistance values and excellent transmission performance, which is the original function of the cord. Radio interference caused by noise generated from the ignition system of the engine. With a well-balanced design, it protects engine electronic devices and suppresses ignition noise that enters car audio, car navigation, car radio, etc.
- BRISK Spark Plug Super for Car (Busi Mobil)Deskripsi:Busi Brisk Super merupakan salah satu varian produk unggulan dari busi mobil merek Brisk. Busi yang dibuat di Czech Republic ini di produksi dengan fitur single ground electrode, dengan bahan dasar copper di electroda tengahnya.Copper merupakan salah satu material terbaik yang mampu menghantarkan panas dan listrik secara baik dan terukur, oleh karena itu busi Brisk Super ini mampu menghasilkan percikan secara maksimal.
- NGK Two-Wheeled Vehicle Plug Cap CordDeskripsi:High quality Ceramic resistors with extremely high noise suppression effect are used. High performance Withstand voltage and heat resistance High reliability Completely waterproof and excellent durability* Cable joint (J-1) is required when installing, except for some models.atribut:
- Cap Color: Red
- Cap Material: Phenol
- Cable Length (mm): About 500 (Φ7)
- NGK Cable Joint Plug CordDeskripsi:Cable joint for plug cord.atribut:
- Overall Length (mm): 62
- Suitable For: Φ7mm (plug cap cord, conventional cable)
- NGK Spark Plug Iridium for Car (Busi Mobil)Deskripsi:It will be the iridium plug installed in the new car.
- TITAN Stabilizing Outrigger Pad & Cribbing BlockDeskripsi:Outrigger pads hold jack stands firmly in place to stop them from slipping or tipping over. These pads are frequently used with standard jacks when specialized jacks are unavailable, such as in high-clearance lifting.atribut:
- UNSPSC: 25191704
- Color: Black
- Display Qty: 1
- Handle Type: Rope Style
- Material: Polymer
- Product Type: Jack Plate
- Shape: Square
- NGK Spark Plug (U~) for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
Daftar Harga busi denso Terbaru October 2026
| DENSO Spark Plug Iridium Power IX Series for Car (Busi Mobil) | Rp119.900 |
| DENSO Spark Plug for 2 Stroke Lawn Mower (Busi) | Rp79.900 |
| ASB Bantalan Bola Penyelaras Sendiri (Laher) | Rp10.900 |
| DENSO Spark Plug Iridium OE Long Life for Car (Busi Mobil) | Rp119.900 |
| NGK Busi Mesin Potong Rumput | Rp55.900 |
| DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor) | Rp119.900 |
| NGK Busi Motor | Rp32.900 |
| NGK Busi Mobil | Rp14.900 |
| NGK Spark Plug for Car (Busi Mobil) | Rp149.900 |
| FUJIYA Adjustable Wrench Light (Kunci Inggris) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102225509-1.jpg)
/omP110299886-1.jpg)
/f9P102049549-4.jpg)
/evP111314535-1.jpg)

/P102225486-1.jpg)


/m3P103447795-2.jpg)
/P103087955-1.jpg)
%20for%20Car%20(Busi%20Mobil)/puP110846930-1.jpg)
/P102225455-1.jpg)
/NGK%20Plug%20Cord%20(Kabel%20Colokan)/msP110826820-1.jpg)
/P103054939-1.jpg)

/P101518480-1.jpg)

/9kP110818344-1.jpg)

%20for%20Car%20(Busi%20Mobil)/37P110847115-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)