Beli burner lpg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato LPG Burner (Torch Gas)Deskripsi:-Since it is a diffusion type, large area heating is possible. -For straightening of steel plate, etc.atribut:
- Applicable Gas: Oxygen gas, LP gas
- Purpose of Use: For straightening of steel plate, etc.
- LENOX Jigsaw Blade (Mata Gergaji Jigsaw)Deskripsi:LENOX DIAMOND™ JIG SAW BLADESDesigned for Granite, Marble, Porcelain, and Slate ApplicationsSHARPNESSNickel alloy brazed diamond particles maintain sharpness.STABILITYDiamond grit edge and chrome alloy backing steel provide stability.
- Shinfuji Burner Propane Burner (Propane Torch)Deskripsi:-A burner for brazing which doest not require an oxygen cylinder and regulator. -For peeling work such as coating peeling, sheet metal processing, heat processing of PVC pipe.
- Morris Heating Torch HE-505 SeriesDeskripsi:For heating (bigger area than welding torch) for bending, straighthening etc.
- TRUSCO Propane Burner (Propane Torch)Deskripsi:-A burner for brazing which doest not require an oxygen cylinder and regulator. -Linoleum floor construction.-Cedar burning, wood root burning.
- Morris Heating Torch HT-507-1 Series (Blender Bakar)Deskripsi:For heating (bigger area than welding torch) for bending, straighthening etc.atribut:
- Type: W/1 TIP
- Length (mm): 560
- WESTWARD Breaker BarDeskripsi:These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.atribut:
- Head Type: Flexible
- Material: Alloy Steel
- Handle Shape: Straight
- Non-Sparking: No
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: Standard
- Insulated: No
- Non-Magnetic: No
- Tether Ready: No
- TRUSCO Propane Burner (Propane Torch)atribut:
- Length (mm): 160
- Weight (kg): 0.94
- Weight (g): 587
- Burner Diameter (mm): 75
- Calorific Value (kcal/hour): 101640
- Flame Temperature (°C): 1500
- VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)Deskripsi:These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.atribut:
- Torch Head Angle (°): 90
- Torch Style: Victor
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- Morris Heating Torch HE-506 Series (Torch Gas)Deskripsi:For heating (bigger area than welding torch) for bending, straighthening etc.atribut:
- Type: W/1 TIP
- Length (mm): 500
- Head Size (mm): 38.1
- LPG Pressure (kg/cm²): 0.4
- Morris Cutting Torch Japan (Blender Las Potong)Deskripsi:For heating and cutting metal.atribut:
- Inlet Thread: M16x1.5
- Harris Harris-Style Torch Heating Nozzle (Nosel Las)Deskripsi:Heating nozzles produce multiple flames for increased heating capacity. Also known as rosebud nozzles, they’re used with Harris-style torch handles and mixers for industrial, structural steel, and general fabrication .atribut:
- UNSPSC: 23171535
- Compatible Manufacturer: Harris
- Morris Flash Back Arrestor for Regulator 288 Series (Arrestor Balik Api)Deskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Regulator
- monotaro Twin Hose 8mm (Selang Las)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
- Inner Diameter (phi mm): Oxygen hose: 8.0. Acetylene hose: 9.0
- Color: Oxygen hose: blue. Acetylene hose: red
- Outer Diameter d (mm): Oxygen hose: 15.5. Acetylene hose: 16.1
- Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)Deskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- MUTU Table Kitchen 3 Level (Meja Dapur)Deskripsi:Horekamall menjual meja kerja dapur stainless steel 3 plat RWT-18C-2 ini sangat penting untuk area dapur Anda. Kami menawarkan meja ini dalam berbagai model dan harga, jadi Anda tidak akan kesulitan menemukan produk yang sempurna untuk dapur Anda. Rak dibawah meja akan memaksimalkan penyimpanan dengan menyediakan ruang panci dan peralatan dapur Anda.SpesifikasiDimensi:1800x700x850 mmBahan: Stainless Steel 201Ketebalan: 0.8 mmTerdapat papan kayu didalamnya3 tingkatatribut:
- Thickness (mm): 0.8
Daftar Harga burner lpg Terbaru November 2026
| Yamato LPG Burner (Torch Gas) | Rp7.799.900 |
| LENOX Jigsaw Blade (Mata Gergaji Jigsaw) | Rp60.900 |
| Shinfuji Burner Propane Burner (Propane Torch) | Rp1.099.900 |
| Morris Heating Torch HE-505 Series | Rp2.999.900 |
| TRUSCO Propane Burner (Propane Torch) | Rp699.900 |
| Morris Heating Torch HT-507-1 Series (Blender Bakar) | Rp1.299.900 |
| WESTWARD Breaker Bar | Rp459.900 |
| TRUSCO Propane Burner (Propane Torch) | Rp1.399.900 |
| VICTOR Oxy-Fuel Torch Kit (Blender Las Potong) | Rp10.999.900 |
| NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda) | Rp639.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20LPG%20Burner%20(Torch%20Gas)/P102631351-1.jpg)
/duP105195498-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Shinfuji%20Burner%20Propane%20Burner%20(Propane%20Torch)/13P102979039-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Aksesori%20Gas%20Torch%2FBurner/TRUSCO%20Propane%20Burner%20(Propane%20Torch)/mmP102873814-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Morris%20Heating%20Torch%20HT-507-1%20Series%20(Blender%20Bakar)/n5P103671833-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Aksesori%20Gas%20Torch%2FBurner/TRUSCO%20Propane%20Burner%20(Propane%20Torch)/P102011980-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/VICTOR%20Oxy-Fuel%20Torch%20Kit%20(Blender%20Las%20Potong)/lkP109495776-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Morris%20Heating%20Torch%20HE-506%20Series%20(Torch%20Gas)/mwP103671824-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Morris%20Cutting%20Torch%20Japan%20(Blender%20Las%20Potong)/kpP103671745-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Harris%20Harris-Style%20Torch%20Heating%20Nozzle%20(Nosel%20Las)/qjP109492955-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Regulator%20288%20Series%20(Arrestor%20Balik%20Api)/lpP103671781-1.jpg)
/e0P105195504-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/monotaro%20Twin%20Hose%208mm%20(Selang%20Las)/P102229200-1.jpg)
/P102276297-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20Series%20(Arrestor%20Balik%20Api)/lyP103671790-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
/e1P107914505-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)