Harris Harris-Style Torch Heating Nozzle (Nosel Las)

Sebelum PPN:
Rp1.199.900 - Rp8.499.900
Spesifikasi
UNSPSC23171535
Compatible ManufacturerHarris

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heating nozzles produce multiple flames for increased heating capacity. Also known as rosebud nozzles, they’re used with Harris-style torch handles and mixers for industrial, structural steel, and general fabrication .
Feature
Heating Tip Assembly Compatible Fuel Type Acetylene Compatible Torch Series 16 18-5 19-6 43-2 50-9 85 V-100C V-100C-2 V-315C VH10 VH31 Tip Series J-63 Tip Size 2 Tip Design Tube Head Compatible Manufacturer Harris Application Heating Compatible Tip Mixer Manufacturer Model Number D-85 E-43 H-16-2E V-W V-W-1 Compatible Torch Grainger Part Number 5KX63 Compatible Torch Manufacturer Part Number 16 18-5 19-6 19-6A 43-2 50-9 85 V-100C V-100C-2 V-315C VH10 VH31

Ulasan Produk

Tidak ada ulasan