Beli burner control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Electronic Ignition Type Bunsen Burner Flame
    Mulai

    Rp15.999.900

    AS ONE Electronic Ignition Type Bunsen Burner Flame
    atribut:
    • Material: Main and stainless (SUS304)
    • Size (mm): 89x88x34 (excluding the burner head)
    • Function: ignition and combustion / combustion of the burner tube, and monitor auto power off (240 minutes)
    • Conformity Gas: city gas and natural gas butane gas
    • Continuous Combustion Time (minute): Fixed for 60
    • Ignition Method: microprocessor control
    • Accessories: For natural gas (city gas), propane / butane gas nozzles x 1 piece, hose connector, drivers, wrench
    • Package Size (mm): 175x220x130
    • Power Supply: AC100 to 240 V 50 / 60Hz (AC adapter attached)
  2. AS ONE Tripod Assembled
    Mulai

    Rp269.900

    AS ONE Tripod Assembled
    atribut:
    • Material: Unichrome plating on iron
  3. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  4. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  5. SIEMENS Burner Controls
    Mulai

    Rp20.999.900

    SIEMENS Burner Controls
    Deskripsi:
    SIEMENS Burner Controls for the supervision of 1- or 2-stage gas or gas / oil burners of small to medium capacity (typically up to 350 kW), with or without fan, in intermittent operation.
    atribut:
    • Mains Voltage (V): AC 220 - 15%...AC 240+10%
    • Input Current at Terminal 12 (A): max. 5 within the permissible voltage range AC 187...264V or AC 195...253V
    • Current Rating Terminal 3 (A): max. 3 (15A for max. 0.5s)
    • Current Rating Terminals 4, 5 and 7 (A): max. 2
    • Current Rating Terminals 9 and 10 (A): max. 1
    • Cable Length Terminals 8 and 10 (m): 20 at 100pF/m
    • Current Rating Terminal 12 (A): max. 5
    • Degree of Protection: IP 40, when built in, with the exception of the connection area (terminal base)
    • Detector Cable Laid Separately (m): 20
    • Dimensions (WxHxD) (mm): 91x62.5x62.5
    • Main Frequency (Hz): 50...60 ± 6%
    • Perm. Cable Lengths (m): max. 3 at 100pF/m line capacitance
    • Power Consumption (V/A): 3
    • Primary Fuse (A): max. 10 (slow)
    • Weight (g): approx. 230
  6. Shinfuji Burner Thermometer For Smoker
    Mulai

    Rp169.900

    Shinfuji Burner Thermometer For Smoker
    Deskripsi:
    SOTO brand smoked thermometer. Temperature control is essential for smoking. You can immediately see the temperature inside the smoker.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 14
    • DiameterxLength L (Φmmxmm): 37x102
    • Measurement Range (°C): 0 to 200
  7. HUMBOLDT Bunsen Burner
    Mulai

    Rp579.900

    HUMBOLDT Bunsen Burner
    atribut:
    • UNSPSC: 41102401
    • Barb Size (inch): 7/16
    • Btu Output: 800 to 1200
    • Fuel Type: Natural
    • Overall Height (inch): 6-1/8
    • Product Type: Bunsen Burner
  8. EISCO SCIENTIFIC Bunsen Burner
    Mulai

    Rp1.099.900

    EISCO SCIENTIFIC Bunsen Burner
    atribut:
    • UNSPSC: 41102401
    • Barb Size (mm): 8
    • Btu Output: 800 to 1200
    • Fuel Type: Natural
    • Material: Iron
    • Maximum Temperature (°C): 1550
    • Outside Dia. (mm): 13
    • Overall Height (inch): 6
    • Product Type: Bunsen Burner
    • Type: Tirrill
  9. HUMBOLDT Bunsen Burner
    Mulai

    Rp579.900

    HUMBOLDT Bunsen Burner
    atribut:
    • UNSPSC: 41102401
    • Barb Size (inch): 7/16
    • Btu Output: 2000 to 3200
    • Fuel Type: LP
    • Overall Height (inch): 6-1/8
    • Product Type: Bunsen Burner
  10. Usbeck Bunsen Burner
    Mulai

    Rp1.599.900

  11. DURAN Spirit Lamp
    Mulai

    Rp21.900

    DURAN Spirit Lamp
    Deskripsi:
    100 ml, complete with socket and wick
  12. Non Brand Bunsen Spiritus
    Mulai

    Rp199.900

    Non Brand Bunsen Spiritus
    Deskripsi:
    Tabung Pembakar Spirtus sudah lengkap dengan sumbu dan penutup. terbuat dari kaca tebal tahan panas.
  13. Rocker Dragon 200 Lab Burner
    Mulai

    Rp1.399.900

    Rocker Dragon 200 Lab Burner
    Deskripsi:
     Lab Burner International certificate : - CE certification Lab Burner Applications : - Sterilizing- Welding- Heating- Cooking- Teaching
    atribut:
    • Dimension (cm) (LxWxH): 7.9 x 11.5 x 9.2
    • Fuel tanker capacity (g): 35
    • Safe switch: Yes
    • Net Weight (g): 407
    • Maximum Temperature (°C): 1300
    • Working Time (minute): 60
  14. Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu
    Mulai

    Rp13.900

    Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Temperature Measurement Range (°C/°F): -616.8275862068965
    • Temperature Accuracy (°C/°F): -/+ 1
  15. Usbeck Teclu Burner
    Mulai

    Rp2.099.900

    Usbeck Teclu Burner
    atribut:
    • Head Ø (mm): 17
    • Tube Ø (mm): 14
    • Height (mm): 165
Daftar Harga burner control Terbaru March 2026
AS ONE Electronic Ignition Type Bunsen Burner FlameRp15.999.900
OMM Bunsen Burner Meker TypeRp2.399.900
AS ONE Tripod AssembledRp269.900
OMM Bunsen Burner with Flame StabilizerRp959.900
Makita Mesin Bor Pembuka BautRp5.499.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900
SIEMENS Burner ControlsRp20.999.900
Shinfuji Burner Thermometer For SmokerRp169.900
HUMBOLDT Bunsen BurnerRp579.900
OMM Bunsen Burner Teklu TypeRp1.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)