Beli bunsen burner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tripod Assembledatribut:
- Material: Unichrome plating on iron
- HUMBOLDT Bunsen Burneratribut:
- UNSPSC: 41102401
- Barb Size (inch): 7/16
- Btu Output: 800 to 1200
- Fuel Type: Natural
- Overall Height (inch): 6-1/8
- Product Type: Bunsen Burner
- HUMBOLDT Bunsen Burneratribut:
- UNSPSC: 41102401
- Barb Size (inch): 7/16
- Btu Output: 2000 to 3200
- Fuel Type: LP
- Overall Height (inch): 6-1/8
- Product Type: Bunsen Burner
- EISCO SCIENTIFIC Bunsen Burneratribut:
- UNSPSC: 41102401
- Barb Size (mm): 8
- Btu Output: 800 to 1200
- Fuel Type: Natural
- Material: Iron
- Maximum Temperature (°C): 1550
- Outside Dia. (mm): 13
- Overall Height (inch): 6
- Product Type: Bunsen Burner
- Type: Tirrill
- DURAN Spirit LampDeskripsi:100 ml, complete with socket and wick
- Non Brand Bunsen SpiritusDeskripsi:Tabung Pembakar Spirtus sudah lengkap dengan sumbu dan penutup. terbuat dari kaca tebal tahan panas.
- Rocker Dragon 200 Lab BurnerDeskripsi:Lab Burner International certificate : - CE certification Lab Burner Applications : - Sterilizing- Welding- Heating- Cooking- Teachingatribut:
- Dimension (cm) (LxWxH): 7.9 x 11.5 x 9.2
- Fuel tanker capacity (g): 35
- Safe switch: Yes
- Net Weight (g): 407
- Maximum Temperature (°C): 1300
- Working Time (minute): 60
- AS ONE Electronic Ignition Type Bunsen Burner Flameatribut:
- Material: Main and stainless (SUS304)
- Size (mm): 89x88x34 (excluding the burner head)
- Function: ignition and combustion / combustion of the burner tube, and monitor auto power off (240 minutes)
- Conformity Gas: city gas and natural gas butane gas
- Continuous Combustion Time (minute): Fixed for 60
- Ignition Method: microprocessor control
- Accessories: For natural gas (city gas), propane / butane gas nozzles x 1 piece, hose connector, drivers, wrench
- Package Size (mm): 175x220x130
- Power Supply: AC100 to 240 V 50 / 60Hz (AC adapter attached)
- Usbeck Teclu Burneratribut:
- Head Ø (mm): 17
- Tube Ø (mm): 14
- Height (mm): 165
- BRAND Counting Chamber BlauBRAND Burker-Turkatribut:
- Material: colorless , glass
- Sterility: non-sterile
- Wells: 1
- Rocker Dragon 100 Torch BurnerDeskripsi:Lab Burner International certificate : - CE certification Lab Burner Applications : - Sterilizing- Welding- Heating- Cooking- Teachingatribut:
- Dimension (cm) (LxWxH): 7.9 x 13.7 x 16.1
- Fuel tanker capacity (g): 40
- Safe switch: Yes
- Net Weight (g): 380
- Maximum Temperature (°C): 1300
- Working Time (minute): 60
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
Daftar Harga bunsen burner Terbaru March 2026
| OMM Bunsen Burner Meker Type | Rp2.399.900 |
| AS ONE Tripod Assembled | Rp269.900 |
| OMM Bunsen Burner with Flame Stabilizer | Rp959.900 |
| HUMBOLDT Bunsen Burner | Rp579.900 |
| HUMBOLDT Bunsen Burner | Rp579.900 |
| OMM Bunsen Burner Teklu Type | Rp1.599.900 |
| EISCO SCIENTIFIC Bunsen Burner | Rp1.099.900 |
| Usbeck Bunsen Burner | Rp1.599.900 |
| DURAN Spirit Lamp | Rp21.900 |
| Non Brand Bunsen Spiritus | Rp199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)