Beli bumper rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taica RubberDeskripsi:-The bolt is penetrated to minimize lateral shaking.-Optimal for vibration-proofing and damping light and fragile object such as printed circuit board.-With four points of support, it can be used with equipment weighing 0.2 to 32kg and remove even fine vibration. -For vibration-proofing and damping printed circuit boards.-Vibration isolation of fan and compact drive machine.atribut:
- Thickness: 5mm
- Width: 300mm
- Length: 300mm
- Working Temperature Range: -30 to 70degree C
- Color: Black
- Material: Natural Rubber (NR)
- TRUSCO Anti Vibration Pad (Penahan Getaran)Deskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Hikari Karet Tipe Datribut:
- Mounting Method: Paste Type (double-sided tape included)
- Color: Black
- Material: EPDM
- monotaro Anti-Vibration Padatribut:
- Internal capacity: 1 piece
- Use: For vibration isolation of machines and equipment
- Material: Natural rubber
- Allowable Surface Pressure (N/mm²): 5
- Color: Black
- Rubber Hardness: 55
- Thickness T (mm): 10
- EXSEAL Gel DamperDeskripsi:-The gel has no orientation and has equal effect vertically and horizontally.-Demonstrates effect from low range from as low as 23Hz and up. (Varies depending on the hardness of the material.) -Vibration prevention of machinery.-Vibration isolation of compressor and motor.-Preventing vibration from the floor from reaching measurement equipment.atribut:
- Thickness (mm): 25
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- KRISBOW Keset Pintu CokelatDeskripsi:Krisbow Keset Pintu Masuk merupakan sebuah alas pembersih kaki ataupun alas kaki sebelum memasuki ruangan. Keset ini terbuat dari campuran material karet dengan polyester yang mampu mengikat debu dan kotoran jenis lain dengan lebih mudah. Biasanya keset jenis ini diletakkan di depan pintu masuk gedung perkantoran, pertokoan ataupun hunian pribadi. Permukaanya yang dilapis karet membuat keset ini anti-slip dan tidak mudah bergeser.atribut:
- Material: Polyester, Karet
- Color: Brown
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Vibration Absorbing PadDeskripsi:-As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife.-Has tolerance to cutting oil, machine oil, lubricant oil, etc. -For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.atribut:
- Allowable Surface Pressure: 0.5N/mm2
- Thickness: 10mm
- Width: 100mm
- Length: 1000mm
- Rubber Hardness: 55°±5
- Working Temperature Range: -5 to 110degree C
- Color: Black
- Material: Synthetic Rubber (CR)
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO Vibration Absorbing Padatribut:
- Finish Material: Synthetic Rubber (CR)
- Rubber Hardness: 55° ±5
- Working Temperature Range (°C): -5 to 110
Daftar Harga bumper rubber Terbaru October 2026
| Hikari Rubber | Rp31.900 |
| Yane Furniture Foot Mat (Alas Kaki Furnitur) | Rp1.900 |
| Taica Rubber | Rp539.900 |
| TRUSCO Anti Vibration Pad (Penahan Getaran) | Rp24.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp199.900 |
| TRUSCO Anti-Vibration Pad | Rp349.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| Hikari Karet Tipe D | Rp59.900 |
| monotaro Anti-Vibration Pad | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/g1P108905577-1.jpg)

/P101002158-1.jpg)
/P101001374-1.jpg)

/afP102006375-4.jpg)
/qnP103786959-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/Hikari%20Karet%20Tipe%20D/P102773781-1.jpg)


/P102979659-1.jpg)



/P102023518-1.jpg)
/64P101563220-15.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Hikari%20Rubber%20Mat/93P111432327-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)