Beli buka baut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Alat Pembuka Baut Rusak/Patah
    Mulai

    Rp25.900

    Kennedy Alat Pembuka Baut Rusak/Patah
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component.
    atribut:
    • Type: Screw Extractor
  2. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  3. TOKU Air Impact Wrench (Pembuka Baut)
    Mulai

    Rp8.599.900

    TOKU Air Impact Wrench (Pembuka Baut)
    Deskripsi:
    -With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.74
    • Hose Mounting Port: PT1/4
    • Exhaust: Forward
    • Hammer Type: Twin Hammer
    • Maximum Tightening Torque (N m): 540
    • No-load Speed (minute): 6500
    • Total Length (mm): 175.0
  4. GENIUS Mesin Pembuka Baut Heavy Duty (Mesin Pembuka Baut)
    Mulai

    Rp9.999.900

    GENIUS Mesin Pembuka Baut Heavy Duty (Mesin Pembuka Baut)
    Deskripsi:
    Air Pressure 90 psig/620 kpaMax. Torque 750 ft. lbs/1.016 NmBlows Per Min. 1.000Free Speed 6.500 rpmStandard Bolt Cap 1inch/26mmOverall Length 9inch/230mmAvg. Air Consumption 7.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Twin Hammer
  5. American Tool Mata Kunci Sok Impact 1/2inch 6 pt (Mesin Pembuka Baut)
    Mulai

    Rp28.900

    American Tool Mata Kunci Sok Impact 1/2inch 6 pt (Mesin Pembuka Baut)
    Deskripsi:
    > Performance : to ISO 2725-2, NF ISO 2725-2> Forged from the finest chrome molybdenum alloy steel
  6. KYOTO TOOL (KTC) Impact Wrench Socket 1/2 Inch Ring: Black (Mesin Pembuka Baut)
    Mulai

    Rp179.900

  7. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  8. WELLBEST Sekrup Gantung Buka
    Mulai

    Rp5.900

    WELLBEST Sekrup Gantung Buka
    atribut:
    • Dimensions: 5x3x14cm
  9. HiKOKI Mesin Bor Pembuka Baut
    Mulai

    Rp15.999.900

    HiKOKI Mesin Bor Pembuka Baut
    atribut:
    • Drive (mm): Brushless 24
    • Impact Rate per minute: 1500
    • Input Power (W): 900
    • No-load Speed (minute): 1100
    • Overall Length (mm): 340
    • Tightening Torque (N m): (8.850in-lbs) 1000
  10. INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    Mulai

    Rp10.999.900

    INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  11. Vessel Air Impact Wrenches Double Hammer (Mesin Pembuka Baut)
    Mulai

    Rp5.699.900

  12. Dongcheng Cordless Impact Wrench (Bor Listrik Tanpa Kabel)
    BARU
    Mulai

    Rp559.900

    Dongcheng Cordless Impact Wrench (Bor Listrik Tanpa Kabel)
    Deskripsi:
    Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
  13. JTC Mini Air Impact Wrench (Mesin Pembuka Baut)
    Mulai

    Rp3.899.900

    JTC Mini Air Impact Wrench (Mesin Pembuka Baut)
    atribut:
    • Inlet Size: 1/4\"
    • Length: 99 mm
    • Type: Pistol
    • Rotation Speed (rpm): 11000 rpm
  14. Yoshinobu Hexagon Socket Head Cap Screw Black Full Thread (Baut L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    Yoshinobu Hexagon Socket Head Cap Screw Black Full Thread (Baut L)
    Deskripsi:
    Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dl
    atribut:
    • Drat Type: Full Drat
  15. American Tool Air Impact Wrench Set (Mesin Pembuka Baut)
    Mulai

    Rp1.899.900

    American Tool Air Impact Wrench Set (Mesin Pembuka Baut)
    atribut:
    • Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
Daftar Harga buka baut Terbaru April 2026
Kennedy Alat Pembuka Baut Rusak/PatahRp25.900
Wipro Air Impact Wrench (Mesin Pembuka Baut)Rp479.900
TOKU Air Impact Wrench (Pembuka Baut)Rp8.599.900
GENIUS Mesin Pembuka Baut Heavy Duty (Mesin Pembuka Baut)Rp9.999.900
American Tool Mata Kunci Sok Impact 1/2inch 6 pt (Mesin Pembuka Baut)Rp28.900
KYOTO TOOL (KTC) Impact Wrench Socket 1/2 Inch Ring: Black (Mesin Pembuka Baut)Rp179.900
Makita Mesin Bor Pembuka BautRp5.499.900
WELLBEST Sekrup Gantung BukaRp5.900
HiKOKI Mesin Bor Pembuka BautRp15.999.900
Makita Shear Wrench (Mesin Pembuka Baut)Rp36.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)