Beli bts 84 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Vortex BlowerDeskripsi:Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.atribut:
- Poles: 2
- Tomoe Aluminum Butterfly Valve Lock Lever Typeatribut:
- Standard Material Disc: SCS14
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- EXAIR NEMA 12 Cabinet Cooler OnlyDeskripsi:NEMA 12 (IP54) Cabinet Cooler® Systems (dust-tight, oil tight) are ideal for general industrial environments where no liquids or corrosives are present. Unlike an expensive, freon-based air conditioner, EXAIR Cabinet Coolers incorporate a vortex tube to produce cold air from compressed air - with no moving parts. The compact Cabinet Cooler can be installed in minutes through a standard electrical knockout and maintains the NEMA rating of the electronic enclosure. All Cabinet Coolers are UL Listed and CE Compliant. They are a low cost, reliable way of cooling and purging electronic control panels.atribut:
- Material: Stainless Steel Vortex Tube - Aluminium Outer Components
- NITTO KOHKI TSP Coupler Socketatribut:
- Valve Structure: No valve
- Material (Seal): Nitrile rubber
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- Operating Temperature Range: -20 to +80℃
- Installation Shape: Male thread
- Fluid: Air, mineral hydraulic fluid
- Socket or Plug: socket
- Body Material: steel
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- Nansin Caster Wheel Nylon 100kgDeskripsi:Nansin Caster Wheel Nylon is Industry-standard specifications so high compatibility across manufacturers.?
- DORMAKABA Patch Fitting UniversalDeskripsi:Including : (PT10/PT20/US10/EASY CLEAN SOCKET & PC 91MM NICKEL MATT)
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- Dekkson Patch FittingDeskripsi:Patch fitting for lower-outer side of glass door, connected with the floor hinge. Certified by PSB Singaporeatribut:
- Material: SUS 304
- Finishing: PSS
- Non Brand Silica Gel (Silika Gel)Deskripsi:Gel silika adalah butiran seperti kaca dengan bentuk yang sangat berpori, silika dibuat secara sintetis dari natrium silikat. Walaupun dinamakan gel silika, bentuknya adalah padat. Silika gel adalah mineral alami yang dimurnikan dan diolah menjadi salah satu bentuk butiran atau manik-manik. Sebagai pengering, ia memiliki ukuran pori rata-rata 2,4 nanometer dan memiliki afinitas yang kuat untuk molekul air.Silika gel adalah substansi-substansi yang digunakan untuk menyerap kelembapan dan cairan partikel dari ruang yang berudara/bersuhu. Silica gel juga membantu menahan kerusakan pada barang-barang yang mau disimpan.Silika gel sudah menjadi pilihan yang tepercaya oleh pemerintah dan pelaku industri. Silika gel sering ditemukan dalam kotak paket dan pengiriman film, kamera, teropong, alat-alat komputer, sepatu kulit, pakaian, makanan, obat-obatan, dan peralatan peralatan lainnya.atribut:
- Color: Blue
- KEND Floor Hingeatribut:
- Finishing: Silver
- Closing Force: Fix Size
- Max. Door Width (mm): 1100
- Closing Speed Angle (°): 15 - 130 adjustable by valve
- Latching Speed Angle (°): 0 - 15 adjustable by valve
- Door Opening Angle (°): 130.0
- Mechanical Hold Open (°): 90.0
- Applications: Non Handed/ Double Action
- Maximum Door Weight (kg): 100
- EXAIR NEMA 12 Cabinet Cooler SystemDeskripsi:Dirt, dust and oil resistant NEMA 12 (IP54) continuous operation Cabinet Cooler® Systems are recommended when constant cooling and constant positive purge of electronic control panels are desireable. Systems for continuous operation include a Cabinet Cooler, cold air distribution kit and filter. Unlike an expensive, freon-based air conditioner, EXAIR Cabinet Coolers incorporate a vortex tube to produce cold air from compressed air - with no moving parts. The compact Cabinet Cooler can be installed in minutes through a standard electrical knockout and maintains the NEMA rating of the electronic enclosure. All Cabinet Coolers are UL Listed and CE Compliant.Item Included:NEMA 12 Cabinet Cooler 550 Btu/hr, cold air distribution kit, automatic drain filter separator and filter mounting bracket.atribut:
- Material: Stainless Steel Vortex Tube - Aluminium Outer Components
- Tomoe Butterfly Valve Worm Gear Type 700Z-2Fatribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
Daftar Harga bts 84 Terbaru March 2026
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| DORMAKABA Hinges | Rp219.900 |
| Dekkson Floor Hinge | Rp1.199.900 |
| HITACHI Vortex Blower | Rp13.999.900 |
| Tomoe Aluminum Butterfly Valve Lock Lever Type | Rp869.900 |
| EXAIR NEMA 12 Cabinet Cooler Only | Rp9.999.900 |
| NITTO KOHKI TSP Coupler Socket | Rp139.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| Nansin Caster Wheel Nylon 100kg | Rp299.900 |
| DORMAKABA Patch Fitting Universal | Rp4.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/Dekkson%20Floor%20Hinge/ciP108495450-1.jpg)












/Non%20Brand%20Silica%20Gel%20(Silika%20Gel)/2eP106517086-1.jpg)