Beli brix meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nohawk Brix Meter RefractometerDeskripsi:NOHAWK digital brix refractometer with 0-55% range, ±0.2% accuracy and 0.1% resolution. An innovative substitute for traditional birx meter to measure the sugar content. Automatic temperature compensation (10°C to 40°C) and high light-transmission prism for higher accuracy and consistance.Easy to use, do zero calibration for the first use. Then drop samples, close the cover and press start button, the brix value will be displayed on the screen. High definition digital brix meter with fast reading.The digital brix meter is equiped with 750mah built-in lithium battery. One full charge lasts at least one month. USB charge, eco-friendly & durable.The sample tank part is waterproof and can be washed under running water after use. Please keep the charging port away from water.The refractometer is a good assistant for brewers, winemakers, food beverage producers, fruit growers and sellers. The device has 1 year warranty and lifetime technique support, feel free to contact us if you've got any problem.atribut:
- Measurement Range: 0-55%
- Brix Min. Div.: 0.1
- Brix Range: 0-55%
- Measurement Accuracy: ±0.2%
- Battery: Lithium
- Usage: Sugar
- Thermco Hydrometersatribut:
- UNSPSC: 41113024
- Standards: NIST
- BAHCO Refractometeratribut:
- Thickness (mm): 35
- Total Length (mm): 210
- Width (mm): 20
- Cole Parmer Refractometer Salinity With ATC BRIXDeskripsi:These units come in four range options, including salinity, brix, refractive index, and a combination of the these. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.atribut:
- Minimum Brix Range (%): None
- Maximum Brix Range (%): 32
- Minimum Salinity Range (%): None
- Maximum Salinity Range (%): 28
- Resolution: 0.002
- Accuracy (%): ±0.2
- Maximum Temperature Compensation (°C): 30
- Maximum Temperature Compensation (°F): 86
- Minimum Temperature Compensation (°C): None
- Minimum Temperature Compensation (°F): 50
- SATO (Label) Handy Refractometeratribut:
- Material: (Main body) aluminum alloy (Prism) optic glass (Daylight plate) polycarbonate (Scale correction screws) stainless steel (Grip and eyepiece mirror band) natural rubber
- Overall Length (mm): About 160
- Weight (g): 110
- Minimum Scale (%): Brix 0.2
- Outer Dimensions (phi mm): About 30
- Measuring Target: (Liquid type) such as antifreeze, brake fluid, lathe cutting fluids, cleaning fluids, sugar, juice, beverages, etc..
- Brix Measuring Range (%): 0.0-32.0
- Purpose of Use: Measurement of sugar content and concentration.
- Temperature Range (°C): 10-30 (automatic temperature correction)
- KEM Portable Brix MeterDeskripsi:-Handy brix meter that enables easy measurement, anytime, anywhere.-BX-1 can cover a wide measuring range.-No need to have multiple brix meters with different measuring ranges.-Except locations receiving direct sunlight, accurate measurement can be performed in sunny outdoor places.-Power saving design makes it possible to do measurements more than 30, 000 times without exchanging batteries. -For brix measurement of fruits/vegetables, beverages, foods, seasonings, sugars, etc.atribut:
- Measuring Range: 0 to 85 (Brix%)
- Resolution: 1.0Brix%
- Measurement Precision: ±1.0Brix%
- Power Supply: AAA Dry Batteryx2 (accessory)
- Width x Depth x Height: 80x210x40mm
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Oxford Precision Portable Optical RefractometerDeskripsi:For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.atribut:
- Magnification: 11x
- Width: 38
- Height: 38
- Includes: calibration screwdriver operator manual plastic case
- Type: Refractometer
- Length: 185
- HP Toner Cartridge 30A untuk Printer LaserJetatribut:
- Print Technology: Laser
- Cartridge Color: Black
- Operating Temperature Range (°C): 15 to 32.5
- Operating Humidity Range (%RH): 20 to 80
- Dimensions (WxDxH) (mm): 358x108x135
- Page Yield: 1600 (black and white)
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartidges
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalDeskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- KENTA Optical RefractometerDeskripsi:Refractometer are precision optical instruments designed to measure the concentration or mixture ratio of solution.Easy and exact check of coolants and lubricants to ensure optimum concentration of the liquid.Also can be used as Brix tester for sugar related liquid fruit juices, soft drink and wine etc.Avoid corrosion through low emulsion.Measuring range 0-32 %, graduation 0.2 %Eyepiece magnification: 11XTelescopic lens magnification: 4XDelivery: In a rugged case with operating manual and come with a precision calibration screwdriver and sampling tube.
- REICHERT Refractometeratribut:
- UNSPSC: 41115313
- Accuracy: 0.1
- Automatic Temperature Compensation: Yes
- Features: (2) AAA Batteries; Detachable Neck Lanyard; Durable Storage Case
- Function: Diesel Exhaust Fluid; Known As Def/Adblue/Arla/Aus32
- Includes: (2) AAA Batteries; Neck Lanyard; Storage Case
- Product Type: Digital Refractometer
- Range: 0.0 to 50.0 Diesel Exhaust Fluid (Urea)
- Resolution: 0.1
- Type: Automatic
- Non Brand Saccharometeratribut:
- Material: Glass
- Capacity (ml): 10
Daftar Harga brix meter Terbaru March 2026
| Nohawk Brix Meter Refractometer | Rp3.399.900 |
| Thermco Hydrometers | Rp379.900 |
| BAHCO Refractometer | Rp24.999.900 |
| Cole Parmer Refractometer Salinity With ATC BRIX | Rp14.999.900 |
| SATO (Label) Handy Refractometer | Rp3.499.900 |
| KEM Portable Brix Meter | Rp8.699.900 |
| Kenko China Hand-held Refractometer | Rp1.399.900 |
| Ludwig Schneider Precision Saccharometer | Rp809.900 |
| Oxford Precision Portable Optical Refractometer | Rp4.199.900 |
| HP Toner Cartridge 30A untuk Printer LaserJet | Rp1.599.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)























































































































































%20Handy%20Refractometer/P102002001-1.jpg)




/HP%20Toner%20Cartridge%2030A%20untuk%20Printer%20LaserJet/aoP105285384-1.jpg)