Beli breaker listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LS Electric Earth Leakage Circuit Breaker 800AFatribut:
- Number of Poles: 3
- Standard: IEC60947-2
- Breaking Capacity (kA): 37-65 (at 415VAC)
- Current Capacity (A): 500-800
- Protection : Overload, Short Circuit & Ground Fault
- Rated Residual Current (mA): 30, 100/200/500
- Rated Voltage (V AC): 415
- Trip Unit: Thermal Magnetic (Overcurrent Pick-up), Electronic (Earth Leakage pick-up)
- Schneider Electric Circuit Breaker ComPacT NS1000L (Pemutus Arus)Deskripsi:This circuit breaker is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS1000L is a complete 3 poles circuit breaker designed to optimize space and breaking capacity. It is a fixed circuit breaker manually operated. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 150kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. The circuit breaker can be manually operated with ON, OFF or "push to trip" buttons. This product embeds an electronic MicroLogic 2.0 control unit, with 1000A rating. MicroLogic 2.0 control unit provides adjustable long time and instantaneous protections (ANSI codes 49/50). This product comes with a variety of optional functions and accessories. It is compliant with IEC 60947-1 and IEC60947-2 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.atribut:
- (In) Rated Current up to 65°C (A): 1000 (at 50°C)
- Control Type: Manually operated
- Device Application: Distribution
- Mounting Mode: Fixed
- Network Frequency (Hz): 50/60
- Network Type: AC
- Performance Level: L 150 kA 415 V AC
- Product Range: ComPacT NS630b-1600 new generation
- Product or Component Type: Circuit breaker
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: MicroLogic 2.0
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- [Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA): 150 Icu at 220/240V AC 50/60Hz conforming to IEC 60947-2; 150 Icu at 380/415V AC 50/60Hz conforming to IEC 60947-2; 130 Icu at 440V AC 50/60Hz conforming to IEC 60947-2; 100 Icu at 500/525V AC 50/60Hz conforming to IEC 60947-2
- [Ue] Rated Operational Voltage (V): 690 AC 50/60Hz
- Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)atribut:
- Number of Poles: 2P
- Earth-Leakage Sensitivity (mA): 30
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Frequency (Hz): 50/60
- Curve Code: C
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Non Brand Kemoceng Bulu Ayam (Duster)Deskripsi:Kemoceng adalah salah satu alat pembersih debu yang terdiri dari bagian bulu-bulu (bulu ayam, bulu kalkun, bulu burung unta, maupun dari rafia dan bahan halus lainnya) yang biasanya terpasang atau terikat menjadi satu bagianatribut:
- Length (cm): 50
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Mitsubishi Electric Earth Leakage Breaker Fstyle Nv-C Series (Economical Product)atribut:
- Applicable to: isolation
- Connection Method: Surface type
- Type of Current: AC
- Mitsubishi Electric Earth-Leakage Circuit Breaker Harmonic SurgeDeskripsi:Small circuit breaker standardatribut:
- Rated Voltage (V): AC 100 to 440
- Suitable For: Isolation
- Type of Connection: Surface type
- Type of Current: AC
- Phase/Wire Type (W): 12/33/13 (When using a 3-pole earth leakage breaker for 12W, connect to the left and right poles without using the center pole. When using 13W, connect the center line to the center pole)
- Mitsubishi Electric Small Terminal Cover For Earth Leakage/No-Fuse Circuit Breakeratribut:
- Color: White
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- DV Selector Switch Plastic Series (Saklar Pilih)atribut:
- Color: Black
- Lamp: Without Lamp
- Install Size (mm): ɸ22
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Deskripsi:- Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
Daftar Harga breaker listrik Terbaru October 2026
| LS Electric Earth Leakage Circuit Breaker 800AF | Rp14.999.900 |
| Schneider Electric Circuit Breaker ComPacT NS1000L (Pemutus Arus) | Rp98.999.900 |
| Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO) | Rp659.900 |
| Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit) | Rp1.599.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Mitsubishi Electric Earth Leakage Breaker Nv-C Series (Economical Product) | Rp2.799.900 |
| Non Brand Kemoceng Bulu Ayam (Duster) | Rp31.900 |
| Hannochs LED Floodlight Billboard Lamp (Lampu Sorot) | Rp109.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/cmP111965454-1.jpg)
/3hP110143125-1.jpg)
/l6P102071762-13.jpg)
/bpP103102421-11.jpg)
/7rP105901279-1.jpg)
/2yP101544106-4.jpg)
/j5P105212689-1.jpg)
/bdP110142409-1.jpg)
/byP102040430-2.jpg)
/6hP105901233-1.jpg)
/l2P104667758-3.jpg)
/poP103210924-1.jpg)



/r2P103635974-8.jpg)
/g7P103101583-5.jpg)
/inP109134671-1.jpg)
/brP107979423-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)