Beli branch control valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)atribut:
- Size (inch): 1/2
- Type: Upright
- Temperature (°C): 68
- Finish: Standard Brass
- Solution Door Access Machine (Mesin Absen)Deskripsi:- Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)atribut:
- Size (inch): 1/2
- Finish: Standard Brass
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Weflo Deluge Valve Flange ANSI150Deskripsi:- Automatic valve, hydraulically activated by the pressure of the pipeline, direct diaphragm sealing weir type with proven reliable design.- Design for use in any water and foam supply application. - The valve consists of three major components: body, cover and diaphragm. - The only moving part is the diaphragm.- Fast opening and cushioned closure operation.- Will regulate from near zero flow.- Exceptionally low pressure losses.- Flanges to ANSI B16.1, 125 lb. ( other types available on request) .- UL Listed.- Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.atribut:
- Working Pressure (psi): 300
- Corossion Protection: Internally and externally liquid epoxy painted or fusion binded epoxy powder coated (FBE)
- Working Temperature (°C): 0 to 68 for electrical signals, - 4.4 to 68 for wet lead nozzle pipe
- Body Material: Ductile Iron
- Control Trim & Accessories: Brass / Stainless Steel
- Cover Material: Ductile Iron
- Elastomer Material: Rubber
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- DUPONT WearpackDeskripsi:DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
- Ozeki Indoor Hydrant Box (Kotak Hidran)Deskripsi:Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan, indoor hydrant box type A1 Ozeki dengan metode pembuatan = dust remover ( proses pembersihan debu ), primer zinc chromate (lapisan anti korosi ), phosphating ( proses pencelupan dengan beberapa variasi suhu dan waktu berfungsi untuk meningkatkan gaya adhesi antara cat dengan material logam yang dilapisi ), finishing ( cat stoving merah dan di oven).Box hydrant berfungsi untuk menyimpan peralatan hydrant lain nya nya, yang mana untuk indoor hydrant box type A1 Ozeki berisi :- 1 Roll Fire Hose 1.5inch x 20 mtr- 1 Pcs Hydrant Valve 1.5inch- 1 Pcs Hose Nozzle 1.5inchatribut:
- Plate (mm): 1.2 Mild Steel
- Production Process: Dust Remover, Phosphating and Zinc Chromate Primer
Daftar Harga branch control valve Terbaru October 2026
| VIKING Branch Control Valve UL/FM (Katup Cabang UL/FM) | Rp9.199.900 |
| MDT Branch Control Valve (Tamper Switch) | Rp2.099.900 |
| VIKING Alarm Kebakaran | Rp22.999.900 |
| Weflo Pressure Reducing Valve | Rp17.999.900 |
| VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar) | Rp109.900 |
| VIKING Main Control Valve (Katup Induk) | Rp29.999.900 |
| Solution Door Access Machine (Mesin Absen) | Rp729.900 |
| Nihon Seiki Flow Switch | Rp1.499.900 |
| VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis) | Rp109.900 |
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Branch%20Control%20Valve%20UL%2FFM%20(Katup%20Cabang%20UL%2FFM)/l6P105386762-1.jpg)
/q6P111369942-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/VIKING%20Alarm%20Kebakaran/5nP108226203-1.jpg)
/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Standard%20Response%20(Kepala%20Sprinkler%20Respons%20Standar)/kfP105386735-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/VIKING%20Main%20Control%20Valve%20(Katup%20Induk)/kxP105386753-1.jpg)
/2dP104668085-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Standard%20Response%20with%20Ceiling%20Plate%20(Nozzle%20Sprinkler%20Otomatis)/fqP105388566-1.jpg)
/P103035253-1.jpg)

/Weflo%20Deluge%20Valve%20Flange%20ANSI150/nvP109187859-1.jpg)
/P103082534-1.jpg)

/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Wearpack/5fP108303195-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Ozeki%20Indoor%20Hydrant%20Box%20(Kotak%20Hidran)/rhP108184989-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)