Weflo Deluge Valve Flange ANSI150

Sebelum PPN:
Rp51.999.900 - Rp199.999.900
Spesifikasi
Working Pressure (psi)300
Corossion ProtectionInternally and externally liquid epoxy painted or fusion binded epoxy powder coated (FBE)
Working Temperature (°C)0 to 68 for electrical signals, - 4.4 to 68 for wet lead nozzle pipe
Body MaterialDuctile Iron
Control Trim & AccessoriesBrass / Stainless Steel
Cover MaterialDuctile Iron
Elastomer MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Automatic valve, hydraulically activated by the pressure of the pipeline, direct diaphragm sealing weir type with proven reliable design.
- Design for use in any water and foam supply application.
- The valve consists of three major components: body, cover and diaphragm.
- The only moving part is the diaphragm.
- Fast opening and cushioned closure operation.
- Will regulate from near zero flow.
- Exceptionally low pressure losses.
- Flanges to ANSI B16.1, 125 lb. ( other types available on request) .
- UL Listed.
- Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website

Ulasan Produk

Tidak ada ulasan