Beli brake caliper tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Brake Caliper Tool SetDeskripsi:It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
- monotaro Brake piston toolDeskripsi:It is a tool to use when turning the piston of the rear brake caliper combined with the side brake. Main is used for rear disc brake. It is very convenient that each surface pattern can correspond to various shapes. It is possible to simply rotate the piston by fitting the protrusion coming out of the cube into the groove of the piston. When turning back the piston of the rear brake caliper with side brake combined typeatribut:
- Size (mm): 30 x 30
- Insertion Angle (mm): 9.5 (3/8)
- BluePoint Brake Caliper KitDeskripsi:Brake Caliper Kit, 7pcsYA8610B- Set includes one tool and seven adaptors in a storage case- Assists in replacement of brake pads on most 4-wheel disc brake cars- Tool and adaptors position brake piston back into caliper to allow clearance for newe
- JTC Brake Caliper Hoji Hijoatribut:
- Overall Length (mm): 200
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (mm): 3
- Width (mm): 26 (tip)
- JTC Brake Caliper SocketDeskripsi:Useable:For Audi Brake Caliperatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Disc Brake SpreaderDeskripsi:Retracting brake caliper pistons can be used with ½ Inch square drive ratchet and 21mm hex wrench or spanner and is suitable for use on most cars and motorcycles. Constructed from hardened steel with phosphate finished spreader plates for corrosion protection.atribut:
- Tool Material: Steel
- Includes: Tool Only
- Additional Features: Constructed from hardened steel Phosphate finished spreader plates
- Part Number: KEN5031900K
- CRC Synthetic Brake & Caliper GreaseDeskripsi:SYNTHETIC BRAKE & CALIPER GREASE, 2.5 WT OZModel#: SL3301DESCRIPTION:A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.APPLICATIONS:Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjustersatribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Black Semi-Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- JTC Volvo Truck Brake Shoe Lining Caliper Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Main Compatible Genuine Part No.: 9998550
- BluePoint Brake Rotor ToolDeskripsi:Brake Rotor ToolYA9329A- Use to rotate piston back into caliper cylinder when replacing pads- Also rotates parking brake cylinder back into the caliper cylinder onvehicles with four wheel disc brakes- For 1975 and later Ford and Mercury plus som
- JTC Rear Brake Piston Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Square Drive (mm): 9.5
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- JTC Brake Piston Tool Singleatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Brake Piston Wind Back Kit Right HandDeskripsi:Winds back disc brake calipers when replacing brake pads. Professional quality, allows the easy return of brake piston into the caliper. Suitable for most braking systems. Includes left and right handed thrust bolt assemblies, reaction plate and adaptors. Both kits supplied in carry casesatribut:
- Order Code: KEN5032770K
- Number of Pcs: 12
- Tool Material: Steel
- Includes: 10 Adapters, Blow molded storage case,Reaction plate,Right handed force screw
- Product Type: Caliper Wind-Back Tool
- monotaro Brake Fluid BreederDeskripsi:Because we use ordinary compressed air, it is possible to do brake breeding and air bleed easily by one person. Even if there is no dedicated brake oil tank cap, quick and clean work is possible. Without leakage of fluid, it is possible to take out old oil and replace it completely with new oil. With silencer. Since the magnet is attached to the bottom of the replenishing bottle, it can be set anywhere in the body part.atribut:
- Connection Diameter: (Trigger) PT 1/4 inch
- Capacity (L): (Brake fluid breeder) 1, (replenishing bottle) 1
- Working Pressure (MPa): 0.5 to 0.8
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
Daftar Harga brake caliper tool Terbaru February 2026
| monotaro Brake Caliper Tool Set | Rp599.900 |
| monotaro Brake piston tool | Rp109.900 |
| BluePoint Brake Caliper Kit | Rp12.999.900 |
| JTC Brake Caliper Hoji Hijo | Rp659.900 |
| JTC Brake Caliper Socket | Rp97.900 |
| Kennedy Disc Brake Spreader | Rp919.900 |
| CRC Synthetic Brake & Caliper Grease | Rp189.900 |
| JTC Volvo Truck Brake Shoe Lining Caliper Tool | Rp3.599.900 |
| BluePoint Brake Rotor Tool | Rp419.900 |
| JTC Rear Brake Piston Tool | Rp569.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Synthetic%20Brake%20%26%20Caliper%20Grease/P102076361-1.jpg)



/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)



/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)