Beli box end wrench set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIHA Double Box End Wrench Set (Kunci Ring)
    Mulai

    Rp11.999.900

    WIHA Double Box End Wrench Set (Kunci Ring)
    Deskripsi:
    Box-end wrench sets come with an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. The single end is metric size for use on one specific size fastener. The enclosed head has more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.
    atribut:
    • UNSPSC: 27111705
    • Box End Type: 12-Point Box End
    • Container Color: Black, Red
    • Container Type: Wrench Roll
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Grip Style: Insulated
    • Handle Color: Red
    • Handle Type: Insulated
    • Head Offset Angle: 15°
    • Head Size (mm): 10; 11; 12; 13; 14; 15; 17; 19
    • Head Thickness (inch): 5/16; 3/8; 7/16; 1/2
    • Head Type: Offset
    • Insulated: Yes
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 12
    • Number of tools: 8
    • Range of Head Sizes (mm): 10 to 19
    • Ratcheting: No
    • Reversing: No
    • Single End/Double End: Single End
    • Standards: ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
    • Tether Style: Not Tether Capable
    • Voltage Rating (V): 1000 (AC); 1500 (DC)
    • Wrench Length Style: Standard
    • Wrench Shape: Straight
  2. TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Mulai

    Rp659.900

    TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Deskripsi:
    TEKIRO Wrench, Box End-Sunk Panel Set (TEKIRO Kunci Ring Sunk Panel Set) with
  3. Rabbit Container Box Industrial Multipurpose 3324 (Kontainer)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    Rabbit Container Box Industrial Multipurpose 3324 (Kontainer)
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 600x400x250
  4. WIHA Multi-Bit Screwdriver (Mata Obeng)
    Mulai

    Rp509.900

    WIHA Multi-Bit Screwdriver (Mata Obeng)
    Deskripsi:
    Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  5. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  6. TEKIRO Double Box End Wrench (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    TEKIRO Double Box End Wrench (Kunci Ring)
    Deskripsi:
    Kunci ring merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ini lebih kuat dan ringan dibandingkan dengan kunci pas dan saat digunakan, kunci ring ini memberikan cengkraman yang lebih pada seluruh bagian kepala baut atau mur. Kunci ring memiliki tangkai lebih panjang dibandingkan dengan kunci pas, gaya tuasnya lebih besar (momen lebih besar) bila dibandingkan dengan gaya tuas pada kunci pasMaterial : Chrome Vanadium
  7. WIHA Power Screwdriver Bit Set (Mata Obeng)
    Mulai

    Rp629.900

    WIHA Power Screwdriver Bit Set (Mata Obeng)
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
  8. WIHA Torx Screwdriver (Obeng)
    Mulai

    Rp289.900

    WIHA Torx Screwdriver (Obeng)
    Deskripsi:
    -With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenched
    atribut:
    • Material: Chrome plated finish
  9. WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Deskripsi:
    Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.
    atribut:
    • Overall Length (mm): 149
    • Shaft Length (mm): 38
    • Tip Shape: Socket (box)
    • Commodity Composition: Single Item
    • Handle Width (mm): 36
    • Drive (inch): 1/4
    • Grip Type: Soft finish handle
  10. PROTO Double Box End Wrench Set (Kunci Ring)
    Mulai

    Rp1.699.900

    PROTO Double Box End Wrench Set (Kunci Ring)
    Deskripsi:
    Ratcheting box-end wrench sets have a 12-pt. box end design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. These double-end wrenches have a different SAE (inch) size on each end for use on two different size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Grip Style: Plain
    • Handle Type: One Piece
    • Single End/Double End: Double End
    • Material: Alloy Steel
    • Wrench Shape: Straight
  11. WIHA Hex Key Set (Kunci L)
    Mulai

    Rp189.900

    WIHA Hex Key Set (Kunci L)
    atribut:
    • Drive Profile: Hexagon Screwdriver
  12. KRISBOW Double Box End Wrench (Kunci Ring)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp26.900

    KRISBOW Double Box End Wrench (Kunci Ring)
    Deskripsi:
    Box End Wrench 1.13/16x2inch adalah kunci ring yang digunakan untuk membuka dan mengencangkan baut pada mesin atau konstruksi. Alat ini dibuat dari chrome vanadium steel sehingga sangat kuat dan anti karat. Keunggulan lain dari kunci ring ini adalah spesifikasi yang optimal dengan harga yang bersaing. Kunci ring Krisbow ini mempunyai ukuran 1.13/16x2inch dengan dimensi 1372x508x865mm. Kunci ring Krisbow sering digunakan di industri, pabrik, bengkel.
  13. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  14. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  15. TEKIRO Double Box End Wrench Inch Metric (Kunci Ring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  16. WIHA Pliers Industrial Electric (Tang Elektrik)
    Mulai

    Rp879.900

    WIHA Pliers Industrial Electric (Tang Elektrik)
    Deskripsi:
    Product descriptionCarrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multifunctional pliers for electrical installations not only save you a great amount of weight, but also valuable space in the tool bag. They combine the following eight functions in a single tool – deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm² / Ø 15 mm, as well as three stripping points for stripping wires of 0.75 mm², 1.5 mm² and 2.5 mm². A crimping point with arbor pressing allows crimping of wire-end sleeves ranging from 0.5 - 2.5 mm². An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length. The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two-component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.Product dimensions100 x 209 x 32 mm StandardsTested according to IEC 60900.NoteTo benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use. ApplicationSuitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws.
Daftar Harga box end wrench set Terbaru October 2026
WIHA Double Box End Wrench Set (Kunci Ring)Rp11.999.900
TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)Rp659.900
Rabbit Container Box Industrial Multipurpose 3324 (Kontainer)Rp169.900
WIHA Multi-Bit Screwdriver (Mata Obeng)Rp509.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
WIHA Hex Key T Handle (Kunci L)Rp99.900
TEKIRO Double Box End Wrench (Kunci Ring)Rp35.900
WIHA TorqueDriver (Obeng Torsi)Rp139.900
WIHA Power Screwdriver Bit Set (Mata Obeng)Rp629.900
WIHA Torx Screwdriver (Obeng)Rp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)