WIHA Double Box End Wrench Set (Kunci Ring)

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC27111705
Box End Type12-Point Box End
Container ColorBlack, Red
Container TypeWrench Roll
Corrosion ResistantYes
FinishChrome
Grip StyleInsulated
Handle ColorRed
Handle TypeInsulated
Head Offset Angle15°
Head Size (mm)10; 11; 12; 13; 14; 15; 17; 19
Head Thickness (inch)5/16; 3/8; 7/16; 1/2
Head TypeOffset
InsulatedYes
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
Number of Points12
Number of tools8
Range of Head Sizes (mm)10 to 19
RatchetingNo
ReversingNo
Single End/Double EndSingle End
StandardsASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Tether StyleNot Tether Capable
Voltage Rating (V)1000 (AC); 1500 (DC)
Wrench Length StyleStandard
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Box-end wrench sets come with an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. The single end is metric size for use on one specific size fastener. The enclosed head has more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.
Feature
Box End Wrench Set Alloy Steel Chrome Insulated Yes Number of Tools 8 10 mm to 19 mm 15 Degrees Head Thickness 5/16 in 3/8 in 7/16 in 1/2 in Wrench Roll SAE Offset 12-Point Box End

Ulasan Produk

Tidak ada ulasan

Halaman Terkait