Beli box end wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Double Box End Wrench Set (Kunci Ring)
    Mulai

    Rp1.699.900

    PROTO Double Box End Wrench Set (Kunci Ring)
    Deskripsi:
    Ratcheting box-end wrench sets have a 12-pt. box end design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. These double-end wrenches have a different SAE (inch) size on each end for use on two different size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Grip Style: Plain
    • Handle Type: One Piece
    • Single End/Double End: Double End
    • Material: Alloy Steel
    • Wrench Shape: Straight
  2. WIHA Single Box End Wrench (Kunci Ring)
    Mulai

    Rp1.099.900

    WIHA Single Box End Wrench (Kunci Ring)
    Deskripsi:
    Box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. The single end is SAE (inch) size is for use on one specific size fastener. The enclosed head has more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.
  3. KRISBOW Double Box End Wrench (Kunci Ring)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp26.900

    KRISBOW Double Box End Wrench (Kunci Ring)
    Deskripsi:
    Box End Wrench 1.13/16x2inch adalah kunci ring yang digunakan untuk membuka dan mengencangkan baut pada mesin atau konstruksi. Alat ini dibuat dari chrome vanadium steel sehingga sangat kuat dan anti karat. Keunggulan lain dari kunci ring ini adalah spesifikasi yang optimal dengan harga yang bersaing. Kunci ring Krisbow ini mempunyai ukuran 1.13/16x2inch dengan dimensi 1372x508x865mm. Kunci ring Krisbow sering digunakan di industri, pabrik, bengkel.
  4. FACOM Universal Punch Kit
    Mulai

    Rp5.499.900

    FACOM Universal Punch Kit
    atribut:
    • Height (cm): 6
    • Length (cm): 12
    • Standards/Norms: Consult the Standards of each product within the Kit
    • Width (cm): 33
  5. GENIUS Bit Socket Impact SAE (Mata Sock Impact)
    Mulai

    Rp879.900

    GENIUS Bit Socket Impact SAE (Mata Sock Impact)
    Deskripsi:
    Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point. Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.
    atribut:
    • Material: Chrome Molybdenum Steel
    • No. of Point (pt): 6
    • Style: Master
  6. KRISBOW Screwdriver (Obeng)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp99.900

    KRISBOW Screwdriver (Obeng)
    Deskripsi:
    Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  7. American Tool Sledge Hammer Fiberglass Handle (Martil / Palu Godam)
    Mulai

    Rp129.900

    American Tool Sledge Hammer Fiberglass Handle (Martil / Palu Godam)
    Deskripsi:
    > Full polished and heat treated carbon steel hammer> Mirror polished finishing
  8. TEKIRO Double Box End Wrench (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    TEKIRO Double Box End Wrench (Kunci Ring)
    Deskripsi:
    Kunci ring merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ini lebih kuat dan ringan dibandingkan dengan kunci pas dan saat digunakan, kunci ring ini memberikan cengkraman yang lebih pada seluruh bagian kepala baut atau mur. Kunci ring memiliki tangkai lebih panjang dibandingkan dengan kunci pas, gaya tuasnya lebih besar (momen lebih besar) bila dibandingkan dengan gaya tuas pada kunci pasMaterial : Chrome Vanadium
  9. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  10. TONE Double Box End Wrench (Kunci Ring)
    Mulai

    Rp1.799.900

    TONE Double Box End Wrench (Kunci Ring)
    Deskripsi:
    Set Contents : 8x9, 10x12, 11x13, 14x17, 19x21, 22x24, 23x26, 24x27Purpose : Tightening and loosening of bolt and nut.
    atribut:
    • Accessories: Metal Case
  11. FACOM Punch Kit
    Mulai

    Rp549.900

  12. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  13. Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Mulai

    Rp1.199.900

    Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Deskripsi:
    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
    atribut:
    • Overall Length (mm): 100
    • Size (mm): 10
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
  14. PROTO Adjustable Wrench Satin (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    PROTO Adjustable Wrench Satin (Kunci Inggris)
    atribut:
    • Finish: Satin
    • Specification ASME: ASME B107.8
  15. GENIUS Head Driver Set (Mata Sok)
    Mulai

    Rp959.900

    GENIUS Head Driver Set (Mata Sok)
    Deskripsi:
    Includes: 3/8inch Dr. Hex Head Driver 365205 5/32inch Hex Head Driver 365206 3/16inch Hex Head Driver 365207 7/32inch Hex Head Driver 365208 1/4inch Hex Head Driver 365210 5/16inch Hex Head Driver 365212 3/8inch Hex Head Driver 365214 7/16inch Hex Head Driver 365216 1/2inch Hex Head Driver 365218 9/16inch Hex Head Driver 365220 5/8inch Hex Head Driver Metal Box
    atribut:
    • Material: Chrome Molybdenum Steel
    • Type: Hex
  16. TEKIRO Double Box End Wrench 75 Degree Sunk Panel (Kunci Ring)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp59.900

    TEKIRO Double Box End Wrench 75 Degree Sunk Panel (Kunci Ring)
    Deskripsi:
    TEKIRO KUNCI RING 12x13 MM 75 DEGREE SUNK PANELKunci ring 12x13mm degree merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya.Highly durable, Easy to use, Corrosion resistance, Heat treated alloy steel, Drop forged for extra strength, Highly full polishing finishMaterial : Chrome VanadiumItem Code : WR-BE0141
  17. ASH Double Open End Wrench (Kunci Pas)
    31%
    Mulai

    Rp129.900

    ASH Double Open End Wrench (Kunci Pas)
    atribut:
    • Finishing Material: Chrome Vanadium Steel (Cr,V), Surface treatment: Nickel chrome plate
  18. KYOTO TOOL (KTC) Double Box End Wrench Offset Set (Kunci Ring)
    Mulai

    Rp999.900

    KYOTO TOOL (KTC) Double Box End Wrench Offset Set (Kunci Ring)
    atribut:
    • Specification: Power Fit. 21 century version
    • Dimension (LxWxH): Resin molded tray: 444 x 184 x 48 mm
Daftar Harga box end wrench Terbaru October 2026
PROTO Double Box End Wrench Set (Kunci Ring)Rp1.699.900
WIHA Single Box End Wrench (Kunci Ring)Rp1.099.900
KRISBOW Double Box End Wrench (Kunci Ring)Rp26.900
FACOM Universal Punch KitRp5.499.900
GENIUS Bit Socket Impact SAE (Mata Sock Impact)Rp879.900
KRISBOW Screwdriver (Obeng)Rp99.900
American Tool Sledge Hammer Fiberglass Handle (Martil / Palu Godam)Rp129.900
TEKIRO Double Box End Wrench (Kunci Ring)Rp35.900
PROTO Combination Wrench Set (Kunci Ring Pas)Rp2.199.900
Kennedy Single Open End Wrench Workshop (Kunci Pas)Rp23.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)