WIHA Single Box End Wrench (Kunci Ring)

Sebelum PPN:
Rp1.099.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. The single end is SAE (inch) size is for use on one specific size fastener. The enclosed head has more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.
Feature
Box End Wrench Alloy Steel Chrome Head Size 7/16 in Overall Length 7 in 15 Degrees Head Thickness 3/8 in SAE Offset Not Tether Capable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait