Beli botol sampel iwaki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- AS ONE Botol Vial Sampel PSDeskripsi:- Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.atribut:
- Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
- Scale: none
- AS ONE Microtube RotatorDeskripsi:It can be used for DNA extraction in genetic research and as a shaker for various microtubes. The angle of the tube holder (sold separately) can be arbitrarily set from horizontal to vertical. By attaching a laminated holder (sold separately), you can add up to 3 tube holders. (2 required for 3 stages)
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- PYREX Cloud And Pour Point Jar Graduatedatribut:
- O.D.xH (mm): 35x121
- B-ONE Orbital Shakeratribut:
- Display: LCD
- Control: Digital
- Shaking Motion (mm): Orbital 20
- Speed Range (rpm): 30-200
- Tray size (mm): 320x320
- Dimensions (mm): 365x450x160
- Power (W): 30
- Timer (hour): 0-999
- Tray Load (kg): < 5
- Tray Materiał: Alumunium
- Voltage (V/Hz): 220/50
- DLAB Linear Digital ShakersDeskripsi:-Speed Display LCDatribut:
- Dimensions (mm): 420x370x100
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Power (W): 30
- Maximum Loading Capacity (kg): 7.5
- AS ONE Second Platform For Rocking Mixer Rm-300atribut:
- AS ONE Part Number: 1-5829-14
- Size (mm): 300×300
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Non Brand Hand Soap Bottle (Sabun Cuci Tangan)atribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- AS ONE Dimple Pad For Rocking Mixer Rm-300atribut:
- Specification: Dimple pad for RM-300
- AS ONE Part Number: 1-5829-13
- AS ONE Twist MixerDeskripsi:A wave motion shaker that combines horizontal, vertical, and rotating movements. Uses a DC motor for excellent low-speed stability. A timer is standard equipment and can be set within the range of 0 to 180 minutes.atribut:
- Tilt Angle (°): ±7
- Power Supply (V): 100 (AC)/(50/60Hz)
- Accessories: Container fixing band: 8
- Load Capacity (kg): 5
- AS ONE Part Number: 1-5830-01
- Mass (kg): 9
- Operating Temperature Range (°C): 65 or less (dry air)
- Rotation Speed (rpm): -1
- Shaking Table Dimensions (mm): Internal dimensions/300×300, External dimensions/330×330
- Timer Time: 0 to 180 (minutes)
- Ika Laboratories Orbital Shaker KS260Deskripsi:Orbital shaker KS 260 basic S 2 with UK plug.atribut:
- Dimensions Exsternal (LxWxH) (mm): 360x420x98
- AS ONE Tube RotatorDeskripsi:It is a compact design that does not take up much space. The tilt angle can be changed at any angle (0 to 90°), enabling effective settings for rotary culture.atribut:
- Power Supply (V): 100 (AC) (50/60Hz)/(0.5A)
- Mass (kg): about 4
- Body Dimensions (mm): Horizontal: 287.5 x 179 x 202.5 Vertical: 202 x 179 x 386
- AS ONE Part Number: 1-5181-02
- Rotation Control: feedback control
- Motor: induction motor
- Plug: 3P with ground pin (with 2P-3P conversion adapter)
- Power Cord (m): about 2.5
- Rotation Speed (rpm): -1
- Timer: 60 minutes maximum
- Variable Angle: 0 to 90 (horizontal to vertical)
- CORNING Gyratory Shakeratribut:
- AS ONE Part Number: 1-2238-12
- Compatible Body: 6780-NP
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
Daftar Harga botol sampel iwaki Terbaru March 2026
| NIKKO Bottle Wide Mouth (Botol Lab) | Rp44.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab) | Rp15.900 |
| Maruemu Cap for Miniature Bottle and Packing (Botol) | Rp7.900 |
| AS ONE Botol Vial Sampel PS | Rp7.900 |
| AS ONE Microtube Rotator | Rp1.399.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| PYREX Cloud And Pour Point Jar Graduated | Rp9.999.900 |
| B-ONE Orbital Shaker | Rp47.999.900 |
| DLAB Linear Digital Shakers | Rp21.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/jlP102092705-4.jpg)
/jfP102092699-8.jpg)
/0eP102259014-12.jpg)
/P102259032-1.jpg)


/aqP103203386-2.jpg)




/1fP105374051-13.jpg)
/mrP101543819-6.jpg)





/1eP102259050-7.jpg)