Beli botol sampel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp30.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  2. Alwsci-Labfil Vial EPA VOA (Botol Vial / Sampel)
    Mulai

    Rp2.999.900

    Alwsci-Labfil Vial EPA VOA (Botol Vial / Sampel)
    Deskripsi:
    EPA Vial 30 mlWarna clearLengkap dengan tutup Open Top PTFE linedHarga per pack isi 100 pcs
    atribut:
    • Color: Clear
  3. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  4. Non Brand Bottle Capsule HDPE (Botol Lab)
    Mulai

    Rp56.900

    Non Brand Bottle Capsule HDPE (Botol Lab)
    atribut:
    • Color: Doff
    • Material: HDPE Plastic
  5. Alwsci Vial Sample
    BARU
    Mulai

    Rp2.599.900

    Alwsci Vial Sample
    Deskripsi:
    Storage Vial, Clear Liquid Sampling Sample Glass Thread Bottles, Capacity 20ml With 18-400 Black Screw Cap, Pe liner, Pack of 100 by Alwsci1. Size - 20ml2. High Quality Glass Made - Made From Clear Type 1 Class B Borosilicate Glass, Hard and Durable, Long -lasting, Can Be Used Repeatedly3. Black Polypropylene Caps - All Vials Come with Screw -On Black Polypropylene Caps & Pe Liner Attached. The Cap Finish: Clear Glass 18-400 Thread.4. Easy to Carry - Perfect for Travel, and Conveniently Fits in Your Purse. With Screw Cap, Good Sealing, Avoid Leaking.5. Application - Ideal for General Laboratory Using Sample Bottle, Reagents Bottle, Storing Small Amount of Chemical Solutions and Fumes.also can be used for cosmetic liquid, essential oil etc.
  6. ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp82.900

    ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    ISOLAB BOTTLE SCREW GLASS AMBER WIDE NECK GL32 WITH CAP- Diproduksi dari kaca netral dengan dinding tebal dan sudut tahan benturan.- Ideal untuk penyimpanan yang aman dan transportasi cairan dan bubuk.- Dinding tebal, alas berat, dan pelek yang diperkuat mencegah kerusakan selama pencucian dan pengangkutan.- Leher botol besar memudahkan pengisian dan penuangan. Desain leher yang unik mencegah jatuh dan tumpah.- Tutup terbuat dari polipropilena dengan tonjolan besar untuk penutupan cepat.- Desain bagian dalam tutup dengan polypropylene washer memastikan penutupan kedap udara dan anti bocor.- Botol kuning mencegah penetrasi sinar UV ke dalam botol melindungi sampel sensitif.
  7. AS ONE Bottle PS with Screw Cap (Botol Lab)
    Mulai

    Rp14.900

    AS ONE Bottle PS with Screw Cap (Botol Lab)
    Deskripsi:
    Stacking is possible because the top surface of the cap and the bottom of the main body overlap due to unevenness.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / PP (Polypropylene)
    • Heat Resistance Temperature (°C): Approx. 66 to 77 (Body), Approx. 100 to 120 (Lid)
  8. AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    20%
    Mulai

    Rp86.900

    AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Deskripsi:
    A sample bottle whose contents are easy to see and can be autoclaved (body only).
  9. AS ONE Sample Bottle Styrene (Botol Sampel)
    Mulai

    Rp9.900

    AS ONE Sample Bottle Styrene (Botol Sampel)
    atribut:
    • Material: (Body) PS (Polystyrene), (Cap Part) White Part/PE (Polyethylene), Orange Part/PS (Polystyrene)
  10. ISOLAB Bottle Sample with Screw Cap (Botol Lab)
    Mulai

    Rp55.900

    ISOLAB Bottle Sample with Screw Cap (Botol Lab)
    Deskripsi:
    Botol Sampel Screw Cap
  11. ROFA Vial Bottle Sample Glass Clear (Botol Vial / Sampel)
    Mulai

    Rp56.900

    ROFA Vial Bottle Sample Glass Clear (Botol Vial / Sampel)
    atribut:
    • Bottle Color: Clear
    • Glass Thickness (mm): ±3
    • Material: Soda Lime Glass
    • Top Diameter (mm): 20
  12. AS ONE Bottle PE with Lid (Botol Lab)
    Mulai

    Rp48.900

    AS ONE Bottle PE with Lid (Botol Lab)
    Deskripsi:
    It's tight because it's an airtight container. Hold down the center part of the lid and put it on.
    atribut:
    • Material: Body / PE (Polyethylene), Lid / PP (Polypropylene), Inner Lid / PE (Polyethylene)
  13. ISOLAB Bottle PET (Botol Lab)
    Mulai

    Rp22.999.900

    ISOLAB Bottle PET (Botol Lab)
    Deskripsi:
    For safe storage and transportation of cell culture media. The bottles are manufactured at aseptically sterile production halls and then send to gamma sterilisation. The bottle neck (32 mm) provides easy filling.- Thick walls and crush-resistant corners- Square shape- Caps with large ridges, made of PE- Embossed volume graduations
    atribut:
    • Neck Size (mm): 32
  14. Mizuho Chemical Jar with Lid
    Mulai

    Rp37.900

    Mizuho Chemical Jar with Lid
    atribut:
    • Material: Body・Lid:Polypropylene(PP), Inner stopper:Polyurethane (PE)
    • Capacity (ml): 120
    • Outside Diameter (mm): 65.0
    • Height (mm): 76
    • Specification: Inner stopper included
  15. ROFA Vial Bottle Sample Glass Amber (Botol Vial / Sampel)
    Mulai

    Rp66.900

    ROFA Vial Bottle Sample Glass Amber (Botol Vial / Sampel)
    atribut:
    • Bottle Color: Amber
    • Glass Thickness (mm): ±3
    • Material: Soda Lime Glass
    • Top Diameter (mm): 20
  16. HWLAB Micropipette A Single Channel Adjustable (Mikropipet)
    Mulai

    Rp3.199.900

    HWLAB Micropipette A Single Channel Adjustable (Mikropipet)
    Deskripsi:
    Produk ini biasa digunakan dengan Tips Mikropipet
  17. AS ONE Vial Sample PS (Botol Vial / Sampel)
    30%
    Mulai

    Rp8.900

    AS ONE Vial Sample PS (Botol Vial / Sampel)
    Deskripsi:
    - Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
    • Scale: none
  18. Non Brand Container HDPE
    Mulai

    Rp4.900

    Non Brand Container HDPE
    atribut:
    • Color: White
    • Capacity (ml): 250
    • Botom Diameter (cm): 6.5
    • Top Diameter (cm): 5.8
    • Height (cm): 10
Daftar Harga botol sampel Terbaru October 2026
AS ONE Bottle Amber Narrow Mouth (Botol Lab)Rp30.900
Maruemu Bottle Sample (Botol Sampel)Rp13.900
Alwsci-Labfil Vial EPA VOA (Botol Vial / Sampel)Rp2.999.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
Non Brand Bottle Capsule HDPE (Botol Lab)Rp56.900
Alwsci Vial SampleRp2.599.900
ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)Rp82.900
AS ONE Bottle PS with Screw Cap (Botol Lab)Rp14.900
AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Rp86.900
AS ONE Sample Bottle Styrene (Botol Sampel)Rp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)